Shop All Antennas
Procomm
Procomm AU3S-PATX 3 ft. Flexi CB Antenna; Red & Blue - Bulk
Mfr # AU3S-PATX
Zoro # G103897900
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- 3 ft. Flexi CB Antenna - Bulk
- Color: Red & Blue
- Dimension: 2" H x 2" W x 38" L
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Blue LED Pedestrian Warning light for Forklifts (1492133)
- BALDWIN FILTERS Oil Filter, 6-3/32 in. Lx3-15/16 in. dia. (P40012)
- TIMBREN 99-C GM SILVERADO/SIERRA 1500 2WD/4WD 1/2 TON REAR LOAD BOOSTERS (GMRCK15S)
- PAASCHE Paasche TG-100D Gravity Feed Airbrush & Compressor Package for TG-3F; D500SR & AC (TG-100D)
- PROCOMM Procomm 150 15 in. Flexible Rubber Cb Ant - 3-8 X 24 (150)
- PROCOMM Procomm PCA3004 Antenna Kit - 07-14 Wrangler JK (PCA3004)
- PROCOMM Procomm JBC1500 60 in. Half Breed Cb Antenna Black - 520-B (JBC1500)
- WILSON ANTENNAS Antenna, Center Load, 60inH (305-495)
- SHAKESPEARE 19" Matte White TV Antenna (3019)
- URO PARTS Antenna Mast, 65206930294 (65206930294)
- K40 ANTENNAS & ACCESSORIES 35in. Magnet Mount Stainless Steel Cb Antenna, 300 Watts (K-30)
- Procomm Automotive Exterior Accessories