Shop All Two Way Radio Accessories
Procomm
Procomm AF3P 3 ft. Armorflex PL to PL Coax Dual Shield
Mfr # AF3P
Zoro # G504118260
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procomm
- MFR # AF3P
- Zoro # G504118260
- Country of Origin China
- Category Two Way Radio Accessories
Description
Features
- 3 ft. Armorflex PL to PL Coax Dual Shield
- Dimension: 1" H x 1" W x 2" L
- Weight: 0.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMKINS PLC Battery Filler Auto Shut Off 2 Quart Cap. Plastic (75-030)
- BESTLINK NETWARE CAT6 UTP Direct Burial Outdoor Cable- 1000ft- Black (101007BK)
- TRIPP LITE CABLE, ADPTR, DP TO HDMI, 6 FT (TRPP582006)
- SIIG Siigs Thunderbolt 3 Active Cable Provides You Tbt3 The Highest Speed (CB-TB0011-S1)
- PROCOMM Procomm 1SHFMPLX 12 in. Male PL259 to Mini UHF Female Adaptor (1SHFMPLX)
- PROCOMM Procomm 1DHFMPL Male PL259 to Double Female Mini UHF (1DHFMPL)
- PROCOMM Procomm 12MFPL 12 in. RG58 PL259 to Female Motorola Adapter (12MFPL)
- PROCOMM Procomm 12DMFPL 12 in. RG59 PL259 Double Female Motorola Adapter (12DMFPL)
- PROCOMM Procomm 1DHMPL 12 in. RG59 PL259 & Double Mini UHF Male (1DHMPL)
- PROCOMM Procomm PR18SD8XN13 18 ft. Co-Phase RG8X with Nip Connectors; Clear (PR18SD8XN13)
- ACCESSORIES UNLIMITED Accessories unlimited AUMM13-B 3 ft. Mirror Mount CB Antenna Kit with 9 ft. Coax - Black (AUMM13-B)
- Procomm Two Way Radios & Accessories