Shop All Two Way Radio Accessories
Procomm
Procomm AF18NIP 18 ft. Armorflex PL to Nipple Coax
Mfr # AF18NIP
Zoro # G504118314
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procomm
- MFR # AF18NIP
- Zoro # G504118314
- Country of Origin China
- Category Two Way Radio Accessories
Description
Features
- 18 ft. Armorflex PL to Nipple Coax
- Dimension: 1" H x 1" W x 2" L
- Weight: 0.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE CPU Cord Adapter, Displayport M/VGA F (5135)
- ILC Replacement for Canon Nb-6lh Battery (NB-6LH BATTERY CANON)
- DEWALT Lightning Usb Apple 6' (131 1325 DW2)
- STEELMAN 18650 Replacement Li-ion Battery (78626)
- PROCOMM Procomm 1DHMPL 12 in. RG59 PL259 & Double Mini UHF Male (1DHMPL)
- PROCOMM Procomm PR18SD8XN13 18 ft. Co-Phase RG8X with Nip Connectors; Clear (PR18SD8XN13)
- PROCOMM Procomm 12DMFPL 12 in. RG59 PL259 Double Female Motorola Adapter (12DMFPL)
- PROCOMM Procomm 1DHFMPL Male PL259 to Double Female Mini UHF (1DHFMPL)
- PROCOMM Procomm 1SHFMPLX 12 in. Male PL259 to Mini UHF Female Adaptor (1SHFMPLX)
- PROCOMM Procomm 12MFPL 12 in. RG58 PL259 to Female Motorola Adapter (12MFPL)
- OTTO STORM PROFESSIONAL SPEAKER MIC (V2-S2VD11111)
- Procomm Two Way Radios & Accessories