Memory Foam Nap Mat with Removable Pillow; Pink
Mfr # PR368329
Zoro # G203870872
Product Information
- Brand Procomfort
- MFR # PR368329
- Zoro # G203870872
- UPC # 661541790425
- Country of Origin China
- Category Pillows
Description
The my first nap mat is a fun and easy carry mat that is comfortable, versatile and designed with your child in mind. this all-in-one pillow and mat is the perfect solution for daycare, preschool, all-day kindergarten, travel and any other environment where your little one needs some down time. for incredibly cushioned comfort on hard floors, the nap mat is constructed of 100% certipur-us memory foam with cooling gel foam and is encased in a plush microfiber velour cover that is removable and machine washable. when not in use, the nap mat easily rolls up with cloth hook and eye closures. there is also a name label on the nap mat so to can personalize your child's mat. since our nap mat is certipur-us certified, this is your assurance that our product has been independently tested for safety of materials used, physical performance, and environmental stewardship. careful construction no prohibited phthalates, no ozone depleters, no cfcs, no mercury, no formaldehyde, no pbde flame retardants, and low emission (vocs) for indoor air quality.
Features- Half-inch certipur-us memory foam construction
- Compact and portable with easy carrying handle
- Built-in pillow provides extra head support
- Removable and washable microfiber cover
- Hypoallergenic which prevents allergens from clinging to the mattress
- Color: Pink
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Connexion Height Adjustable L-Desk with Hutch, Antigua/Black (93886-000052)
- WARMIES Tawny Slippers Black/Brown (FW-SLI-5)
- B&R PLASTICS Stool Ez Foldz White (101-6)
- TENNSCO 4-Shelf Bookcase, All Welded Steel 55"x36" Black (BC18-52-BLACK)
- MARTHA STEWART White Feather & Down Pillow, Jumbo, PK2 (MS201802)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Miniature Schanuzer White Canvas Fabric Decorative Pillow (MI2549896)
- BLACKCANYON OUTFITTERS Travel Pillow Memory Foam Comfort with Washable Cover (BCOSQPBUF)
- BASICS Pillow, 26 in. L, Standard, 20 oz., PK12 (5013812)
- CAROLINES TREASURES Christmas Tree & Italian Greyhound Fabric Decorative Pillow (CA78558)
- CAROLINES TREASURES Chihuahua Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66666)
- SARO Saro 1725.I18SC 18 in. Fringe Boho Square Throw Pillow Cover; Ivory (1725.I18SC)
- Procomfort Pillows