Procomfort

Memory Foam Nap Mat with Removable Pillow; Blue


product price: $48.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Procomfort
  • MFR # PR368328
  • Zoro # G503870893
  • UPC #
    661541790418
  • Country of Origin China
  • Category Pillows

Description

The my first nap mat is a fun and easy carry mat that is comfortable, versatile and designed with your child in mind. this all-in-one pillow and mat is the perfect solution for daycare, preschool, all-day kindergarten, travel and any other environment where your little one needs some down time. for incredibly cushioned comfort on hard floors, the nap mat is constructed of 100% certipur-us memory foam with cooling gel foam and is encased in a plush microfiber velour cover that is removable and machine washable. when not in use, the nap mat easily rolls up with cloth hook and eye closures. there is also a name label on the nap mat so to can personalize your child's mat. since our nap mat is certipur-us certified, this is your assurance that our product has been independently tested for safety of materials used, physical performance, and environmental stewardship. careful construction no prohibited phthalates, no ozone depleters, no cfcs, no mercury, no formaldehyde, no pbde flame retardants, and low emission (vocs) for indoor air quality.

Features
  • Half-inch certipur-us memory foam construction
  • Compact and portable with easy carrying handle
  • Built-in pillow provides extra head support
  • Removable and washable microfiber cover
  • Hypoallergenic which prevents allergens from clinging to the mattress
Specifications
  • Color: Blue
  • Weight: 2.25 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.