Shop All Waiting Room & Guest Chairs
Procomfort
Captains Arm Chair - B9540 - Oxblood Vinyl- Burgundy
Mfr # PR47171
Zoro # G103900525
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Arm Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Procomfort
- MFR # PR47171
- Zoro # G103900525
- UPC # 654204090703
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Arm Chair |
Description
Give your office a touch of class with these traditional tufted style office chairs from . With these elegant components these superior quality chairs will satisfy all of your office seating needs. The collection has a variety of options in many different styles and colors. Classic traditional styling. Hand applied individual antique brass nail head trim. Rich mahogany finish. Sturdy hardwood frame. No-sag spring seat. Availabe in soft durable oxblood or black vinyl. Back Size: 12.5"H x 24"W. Seat Size: 22"W X 21"D. Seat Height: 18.5". Overall Dimensions: 24"W X 25"D X 30"H. Weight Capacity: 250lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Executive Chair, Loop, Black (B8106)
- TRUE Sensor (807409)
- HASTINGS HOME Folding Stool, Heavy Duty 24-Inch Collapsible Padded Round with 300-pound Capacity for Dorm, (Royal) (699588PGJ)
- FLASH FURNITURE Folding Chair, Black Vinyl, 34.5" H (HA-MC705AV-3-BK-GG)
- PROCOMFORT Captains Arm Chair - B9540 - Black Vinyl (PR47170)
- FLASH FURNITURE Office Chair, 28-1/2"L47-1/2"H, Padded Flip-up, ContemporarySeries (BT-20180-LEA-GG)
- FLASH FURNITURE 2 Pk 18 Inch Light Brown LeatherSoft Dining Chairs (ET-ER18345-18-LB-GG)
- GUEST ROOM Slate Grey Captains Chair; W - Antique Casters (GU980388)
- FLASH FURNITURE Brown Fabric Metal Chair (AW-MC309AF-BRN-GG)
- BAXTON STUDIO Annetha Black Upholstered Walnut Finished Wood Lounge Chair (144-7933)
- BAXTON STUDIO Rovelyn Brown Upholstered Walnut Finished Wood Lounge Chair (153-9245)
- Procomfort Office Chairs