Procomfort

30 in. The Madalyn Collection Single Sink Bathroom Vanity; Espresso


product price: $1,735.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

's collection of premier single sink bathroom vanity and mirror combos will add a level of sophistication and class to any bathroom's decor. The crossroads of timeless design and innovative modern manufacturing processes merge harmoniously to ensure each vanity's finishes and function are as reliable as their unmistakable beauty. Constructed of 100% hardwood and not particle board, prides itself on creating high-class Vanity that are designed to last a lifetime. The marble countertop, ceramic sink, and elegantly crafted doors all lend credence to the durability and superior craftsmanship that is known for. With the understanding that no one space is alike, all of 's vanity designs come in multiple lengths to accommodate any room size.

Features
  • Metal hardware in chrome finish with solid hardwood construction cabinet, under cabinet linen rack design
  • Soft closing drawers for a smooth and silent close
  • 1" thick carrara white pre-drilled 8" widespread faucet hole countertop, 1 piece fabricated, seamless
  • Matching framed mirror & faucet
Material
  • All of 's Vanity are made from select hardwoods that have been kiln dried to ensure a stable product that will not expand, contract, or warp
Construction
  • Using joinery techniques that are made to hold together for a lifetime, all Vanity come fully assembled and interior shelving and a large cut out in the back for plumbing access
Countertop
  • All of 's Vanity come with solid natural stone countertops that have been sealed at the factory to prevent staining and watermarks
  • Countertops are pre-drilled for a standard 8" widespread 3 hole lavatory faucet
  • Backsplash is included
  • Assembly of the backsplash to the vanity is required
Sinks
  • Undermount rectangular shaped ceramic sink
Finish
  • The multi-step finish process on the Vanity is not only rich with color and pleasing to the eye, it is also a very durable
  • Acting as an outer shell to help protect your vanity from wear and damage that may occur in everyday use
Specifications
  • Collection: Madalyn
  • Color: Espresso
  • Installation Type: Deck Mount
  • Finish: Chrome
  • Style:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.