Procomfort

24 x 18 x 14 in. Christy Counter Stools - Oak & White; Set of 2


original price: $162.56
23% off
new price: $124.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Casual counter dining set is simple in design and comfortable in many settings. The unique counter table has end cap storage for many different items and quick retrieval of cooking and serving items. The generous barstool seating can be stored under the table for convenience.

Features
  • These counter stools are solid rubberwood and feature a two tone finish of Oak and White.
  • Set of 2
Specifications
  • Finish: Oak & White
  • Style: Transitional
  • Collection: Christy
  • Dimension: 24" H x 18" W x 14" D
  • Weight: 26 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.