Shop All Gas Heater Accessories
Procom
Base Foot, Plastic, 12 In. L
Mfr # 4TGY4
Zoro # G1870127
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PROCOM Infrared and Blue Flame Heaters
- Length 12 in
- Compatible with Product Type Free-Standing Vented Gas Floor Heaters
- Accessory Type Base Foot
- Product Type Accessories for Gas Floor Heaters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procom
- MFR # 4TGY4
- Zoro # G1870127
- UPC # 094706400578
- Country of Origin China
- Category Gas Heater Accessories
Dimensions
Length | 12 in |
Details
Item | Base Foot |
For Use With | PROCOM Infrared and Blue Flame Heaters |
Compatible with Product Type | Free-Standing Vented Gas Floor Heaters |
Accessory Type | Base Foot |
Product Type | Accessories for Gas Floor Heaters |
Shop By | Closeouts |
Description
Accessory Type Base Foot, Compatible with Product Type Free-Standing Vented Gas Floor Heaters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Water Sensor Cover, For 56FJ86 (02-4825-12)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (AFB24-S)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 12, Dia 7 (SBS-4127 SB)
- TJERNLUND PRODUCTS Radon Fan Failure Alarm (RA1)
- PROCOM Decorative Lava Rock - Model# Lavr1 (LAVR1)
- HONEYWELL 391936 Lp To Natural Gas (391936)
- EMPIRE COMFORT SYSTEMS Lp Gas Valve (R5605)
- QUICK-SLING HVAC Hanger, 2 ft. 8" W (QSWI3000)
- PARTS CENTRAL Parts Central FA1005 Forced Air Filter Kit, For DynaGlo and DynaPro Models (FA1005)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (11)
- WEATHERHEAD Coupler Plug, (F)NPT, 3/8, Steel (43)
- Procom Heaters & Furnaces