Shop All Gas Heater Accessories
This Product is Discontinued
Procom
Auto/Manual Blower (Discontinued)
Mfr # 6EU24
Zoro # G3319407
This Product is Discontinued
Key Features
- For Use With PROCOM Infared and Blue Flame Heaters
- Length 6 3/4 in
- Includes 3 Prong Grounded Cord 6 ft Length
- Cable Length 4 ft
- Heater Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procom
- MFR # 6EU24
- Zoro # G3319407
- UPC # 094700520043
- Country of Origin China
- Category Gas Heater Accessories
Dimensions
Length | 6 3/4 in |
Cable Length | 4 ft |
Width | 5 1/2 in |
Height | 6 5/16 in |
Details
Item | Auto/Manual Blower |
For Use With | PROCOM Infared and Blue Flame Heaters |
Includes | 3 Prong Grounded Cord 6 ft Length |
Heater Voltage | 120V AC |
Description
Auto/Manual Blower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.