Shop All Expansion Joints
Proco Products
ExpansionJoint, 1 1/4 in, Flanged, Neoprene
Mfr # 0125X0631P
Zoro # G508373344
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fluid Type Fluids with 20% or Less Solids
- Maximum Vacuum Pressure 26 in Hg @ 170F
- Expansion Joint Material Neoprene
- Connection Type Flanged
- Expansion Joint Type Single Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proco Products
- MFR # 0125X0631P
- Zoro # G508373344
- Country of Origin Korea, Republic of
- Category Expansion Joints
Dimensions
Flange Diameter | 4 5/8 in |
Bolt Circle Diameter | 3 1/2 in |
Details
Item | Expansion Joint |
For Fluid Type | Fluids with 20% or Less Solids |
Maximum Vacuum Pressure | 26 in Hg @ 170F |
Expansion Joint Material | Neoprene |
Connection Type | Flanged |
Expansion Joint Type | Single Bulb |
Features | Flanges Molded into Body, Retaining Rings |
Application | General Purpose |
Minimum Operating Temperature | -20 Degrees F |
Reinforcement Material | Rubber Impregnated Polyester |
Maximum Operating Temperature | 212 Degrees F |
Bolt Hole Threading | Unthreaded |
Joint Material | Neoprene |
Offset Distance | 19/32 in |
Flange Material | Neoprene |
Number of Bolt Holes | 4 |
Maximum Off-Center Angle | 43.1 Degrees |
Maximum Operating Pressure | 200 psi @ 170F |
Burst Pressure | 800 psi |
Expansion Distance | 45/64 in |
Compression Distance | 1 13/32 in |
Connection Material | Neoprene |
Description
Expansion Joint, Bolt Circle Diameter 3 1/2 in, Bolt Hole Size 1/2 in, Bolt Hole Threading Unthreaded, Burst Pressure 800 psi, Compression Distance 1 13/32 in, Connection Type Flanged, Expansion Distance 45/64 in, Expansion Joint Type Single Bulb, Features Flanges Molded into Body, Retaining Rings, Flange Diameter 4 5/8 in, Flange Material Neoprene, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Fluids with 20 Percent or Less Solids
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Reducer, Carbon Steel, 2583 psi (090-022-011)
- APACHE Part A Male Aluminum Cam/Groove, 2" (50400010)
- ZORO SELECT Pop-Up Stopper, White, Pipe 1-1/4" dia. (30383)
- MOEN Hose Kit (159560)
- PROCO PRODUCTS Expansion Joint, 1.5 in, Flanged, PTFE (015X013442BD)
- PROCO PRODUCTS Expansion Joint, 1 in, Flanged, PTFE (010X017443BD)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- PROCO PRODUCTS Expansion Joint, 5 in, Flanged, PTFE (050X032442BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0661RE)
- Proco Products Expansion Joints