Shop All Expansion Joints
Proco Products
Expansion Joint, 8 in, Flanged, PTFE
Mfr # 080X080445BD
Zoro # G208373316
product price: $4,627.99
/ea
Free Shipping & Returns
$4,627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bolt Holes 8
- Connection Type Flanged
- Flange Diameter 16 1/4 in
- Flange Material Ductile Iron
- Minimum Operating Temperature -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proco Products
- MFR # 080X080445BD
- Zoro # G208373316
- Country of Origin United States
- Category Expansion Joints
Dimensions
Flange Diameter | 16 1/4 in |
Bolt Circle Diameter | 11 3/4 in |
Details
Item | Expansion Joint |
Number of Bolt Holes | 8 |
Connection Type | Flanged |
Flange Material | Ductile Iron |
Minimum Operating Temperature | -20 Degrees F |
Features | Reinforcing Rings |
For Fluid Type | Acids, Caustics |
Application | Chemicals |
Expansion Joint Type | Convoluted |
Bolt Hole Threading | Unthreaded |
Expansion Distance | 1 1/4 in |
Offset Distance | 5/8 in |
Reinforcement Material | PTFE |
Expansion Joint Material | PTFE |
Maximum Operating Temperature | 400 Degrees F |
Burst Pressure | 192 psi |
Connection Material | Ductile Iron |
Maximum Off-Center Angle | 20 Degrees |
Maximum Operating Pressure | 48 psi @ 70F |
Compression Distance | 1 1/4 in |
Joint Material | PTFE |
Maximum Vacuum Pressure | Not Designed for Vacuum Service |
Description
Expansion Joint, Bolt Circle Diameter 11 3/4 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 192 psi, Compression Distance 1 1/4 in, Connection Type Flanged, Expansion Distance 1 1/4 in, Expansion Joint Type Convoluted, Features Reinforcing Rings, Flange Diameter 16 1/4 in, Flange Material Ductile Iron, Flange Material Grade Not Applicable, For Fluid Type Acids, Caustics, Joint Material PTFE, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Escutcheon Sealing Washer (888-026JKNF)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (3335055)
- KECKLEY 2-1/2" Cast Iron Wafer Check Valve (DD1F-CI-34136-250)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Liquid Propane Tankless Water Heater (7GB-LP)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0661RE)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X027443BD)
- PROCO PRODUCTS Expansion Joint, 1 in, Flanged, PTFE (010X017443BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- ZORO SELECT Expansion Joint, 2 1/2 In, Single Sphere (AMSE202H)
- Proco Products Expansion Joints