Shop All Expansion Joints
Proco Products
Expansion Joint, 8 in, Flanged, PTFE
Mfr # 080X060443BD
Zoro # G608373299
product price: $2,986.99
/ea
Free Shipping & Returns
$2,986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reinforcement Material PTFE
- Expansion Distance 1 1/8 in
- Compression Distance 1 1/8 in
- Connection Type Flanged
- Flange Diameter 16 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proco Products
- MFR # 080X060443BD
- Zoro # G608373299
- Country of Origin United States
- Category Expansion Joints
Dimensions
Flange Diameter | 16 1/4 in |
Bolt Circle Diameter | 11 3/4 in |
Details
Item | Expansion Joint |
Reinforcement Material | PTFE |
Expansion Distance | 1 1/8 in |
Compression Distance | 1 1/8 in |
Connection Type | Flanged |
Number of Bolt Holes | 8 |
Connection Material | Ductile Iron |
Features | Reinforcing Rings |
Maximum Off-Center Angle | 14 Degrees |
Expansion Joint Type | Convoluted |
For Fluid Type | Acids, Caustics |
Expansion Joint Material | PTFE |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Pressure | 120 psi @ 70F |
Maximum Operating Temperature | 400 Degrees F |
Application | Chemicals |
Offset Distance | 9/16 in |
Flange Material | Ductile Iron |
Joint Material | PTFE |
Maximum Vacuum Pressure | 29.9 in Hg @ 125F |
Bolt Hole Threading | Unthreaded |
Burst Pressure | 480 psi |
Description
Expansion Joint, Bolt Circle Diameter 11 3/4 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 480 psi, Compression Distance 1 1/8 in, Connection Type Flanged, Expansion Distance 1 1/8 in, Expansion Joint Type Convoluted, Features Reinforcing Rings, Flange Diameter 16 1/4 in, Flange Material Ductile Iron, Flange Material Grade Not Applicable, For Fluid Type Acids, Caustics, Joint Material PTFE, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1-3/8" Id X 1/2" Armaflex Pipe Insul. 120/Ctn (APT13812)
- KOHLER Occasion Single Control Tall Lav Fct (27003-4-2MB)
- ZORO SELECT Shielded Coupling, For Pipe Size 4" x 4" (3001-44)
- CHATHAM BRASS Large Size, Solid Brass, Residential w/ Positive-off, 2.5 GPM at 80 PSI (359)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0661RE)
- PROCO PRODUCTS Expansion Joint, 8 in, Flanged, Neoprene (080X0540CJ)
- PROCO PRODUCTS Expansion Joint, 4 in, Flanged, EPDM (040X0661RE)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X027443BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- PROCO PRODUCTS Expansion Joint, 5 in, Flanged, PTFE (050X032442BD)
- ZORO SELECT Expansion Joint, 8 In, Double Sphere (AMTE208)
- Proco Products Fittings