Shop All Expansion Joints
Proco Products
Expansion Joint, 8 in, Flanged, PTFE
Mfr # 080X040442BD
Zoro # G908373333
product price: $2,899.99
/ea
Free Shipping & Returns
$2,899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Circle Diameter 11 3/4 in
- Offset Distance 1/4 in
- Flange Diameter 16 1/4 in
- Burst Pressure 656 psi
- Number of Bolt Holes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proco Products
- MFR # 080X040442BD
- Zoro # G908373333
- Country of Origin United States
- Category Expansion Joints
Dimensions
Bolt Circle Diameter | 11 3/4 in |
Flange Diameter | 16 1/4 in |
Details
Item | Expansion Joint |
Offset Distance | 1/4 in |
Burst Pressure | 656 psi |
Number of Bolt Holes | 8 |
Minimum Operating Temperature | -20 Degrees F |
Joint Material | PTFE |
Flange Material | Ductile Iron |
Reinforcement Material | PTFE |
Maximum Operating Temperature | 400 Degrees F |
For Fluid Type | Acids, Caustics |
Bolt Hole Threading | Unthreaded |
Maximum Operating Pressure | 164 psi @ 70F |
Compression Distance | 1/2 in |
Features | Reinforcing Rings |
Expansion Joint Type | Convoluted |
Connection Type | Flanged |
Maximum Vacuum Pressure | 29.9 in Hg @ 250F |
Expansion Distance | 1/2 in |
Maximum Off-Center Angle | 7 Degrees |
Description
Expansion Joint, Bolt Circle Diameter 11 3/4 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 656 psi, Compression Distance 1/2 in, Connection Type Flanged, Expansion Distance 1/2 in, Expansion Joint Type Convoluted, Features Reinforcing Rings, Flange Diameter 16 1/4 in, Flange Material Ductile Iron, Flange Material Grade Not Applicable, For Fluid Type Acids, Caustics, Joint Material PTFE, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Brantford M-Core Xfer Valve Trim Orb (UT2021ORB)
- GREENSTORY GLOBAL 2-1/2"Dia x 20"L 50 Micron String Wound FIlter (GSGWFWC50S5TX1)
- ACORN CONTROLS Tempering Valve, Brass, 125 psi Pressure (ST70-38)
- DELTA Faucet, 3-Setting Raincan Shower Head, Chrome (52687)
- PROCO PRODUCTS Expansion Joint, 8 in, Flanged, Neoprene (080X0540CJ)
- PROCO PRODUCTS Expansion Joint, 1.5 in, Flanged, PTFE (015X013442BD)
- PROCO PRODUCTS Expansion Joint, 5 in, Flanged, PTFE (050X032442BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0661RE)
- ZORO SELECT Expansion Joint, 1 1/2 In, Double Sphere (AMTE201H)
- Proco Products Expansion Joints