Shop All Expansion Joints
Proco Products
Expansion Joint, 6 in, Flanged, PTFE
Mfr # 060X0277442BD
Zoro # G008373332
product price: $2,101.99
/ea
Free Shipping & Returns
$2,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expansion Joint Material PTFE
- Application Chemicals
- Offset Distance 1/4 in
- Connection Material Ductile Iron
- Features Reinforcing Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proco Products
- MFR # 060X0277442BD
- Zoro # G008373332
- Country of Origin United States
- Category Expansion Joints
Dimensions
Bolt Circle Diameter | 9 1/2 in |
Flange Diameter | 14 in |
Details
Item | Expansion Joint |
Expansion Joint Material | PTFE |
Application | Chemicals |
Offset Distance | 1/4 in |
Connection Material | Ductile Iron |
Features | Reinforcing Rings |
Maximum Vacuum Pressure | 29.9 in Hg @ 400F |
Maximum Off-Center Angle | 7 Degrees |
Minimum Operating Temperature | -20 Degrees F |
Bolt Hole Threading | Unthreaded |
Flange Material | Ductile Iron |
Number of Bolt Holes | 8 |
Maximum Operating Pressure | 185 psi @ 70F |
Connection Type | Flanged |
Compression Distance | 1/2 in |
Expansion Distance | 1/2 in |
Expansion Joint Type | Convoluted |
Burst Pressure | 740 psi |
Reinforcement Material | PTFE |
Joint Material | PTFE |
Maximum Operating Temperature | 400 Degrees F |
For Fluid Type | Acids, Caustics |
Description
Expansion Joint, Bolt Circle Diameter 9 1/2 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 740 psi, Compression Distance 1/2 in, Connection Type Flanged, Expansion Distance 1/2 in, Expansion Joint Type Convoluted, Features Reinforcing Rings, Flange Diameter 14 in, Flange Material Ductile Iron, Flange Material Grade Not Applicable, For Fluid Type Acids, Caustics, Joint Material PTFE, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Service Sink Strainer Tapped For 3" Npt (9146-CP)
- NIBCO 1-1/2" NOM SJ x 1-1/2" MNPT Copper Adapter (9047 11/2)
- GROHE Universal Diverter Starlight Chrome (47689000)
- MOEN Remodeling Cover Plate in Matte Black (1920BL)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X027443BD)
- PROCO PRODUCTS Expansion Joint, 5 in, Flanged, PTFE (050X032442BD)
- PROCO PRODUCTS Expansion Joint, 1 in, Flanged, PTFE (010X017443BD)
- PROCO PRODUCTS Expansion Joint, 8 in, Flanged, Neoprene (080X0540CJ)
- ZORO SELECT Expansion Joint, Neoprene, 1/2 in. Pipe (TU-08-NN)
- Proco Products Expansion Joints