Shop All Expansion Joints
Proco Products
Expansion Joint, 5 in, Flanged, PTFE
Mfr # 050X040443BD
Zoro # G308373285
product price: $2,084.99
/ea
Free Shipping & Returns
$2,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature -20 Degrees F
- Offset Distance 1/2 in
- Bolt Circle Diameter 8 1/2 in
- For Fluid Type Acids, Caustics
- Maximum Operating Pressure 138 psi @ 70F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proco Products
- MFR # 050X040443BD
- Zoro # G308373285
- Country of Origin United States
- Category Expansion Joints
Dimensions
Bolt Circle Diameter | 8 1/2 in |
Flange Diameter | 13 in |
Details
Item | Expansion Joint |
Minimum Operating Temperature | -20 Degrees F |
Offset Distance | 1/2 in |
For Fluid Type | Acids, Caustics |
Maximum Operating Pressure | 138 psi @ 70F |
Connection Type | Flanged |
Flange Material | Ductile Iron |
Compression Distance | 1 in |
Burst Pressure | 552 psi |
Joint Material | PTFE |
Expansion Joint Type | Convoluted |
Number of Bolt Holes | 8 |
Application | Chemicals |
Connection Material | Ductile Iron |
Maximum Vacuum Pressure | 29.9 in Hg @ 300F |
Maximum Off-Center Angle | 14 Degrees |
Bolt Hole Threading | Unthreaded |
Features | Reinforcing Rings |
Expansion Distance | 1 in |
Reinforcement Material | PTFE |
Maximum Operating Temperature | 400 Degrees F |
Expansion Joint Material | PTFE |
Description
Expansion Joint, Bolt Circle Diameter 8 1/2 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 552 psi, Compression Distance 1 in, Connection Type Flanged, Expansion Distance 1 in, Expansion Joint Type Convoluted, Features Reinforcing Rings, Flange Diameter 13 in, Flange Material Ductile Iron, Flange Material Grade Not Applicable, For Fluid Type Acids, Caustics, Joint Material PTFE, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" GALVANIZED 45 ELBOW (352-021)
- NIBCO 1-1/2" x 1-1/4" NOM C Reducing 90 Deg Close Rough Elbow (607R 11/2x11/4)
- EVERFLOW Double Offset for Tubular Drain Applications, 20GA Brass 1-1/2"x12" (22212-20)
- SLOAN Ebv36A Cp Body Sub Asm 2-1/16 Adj Tail (0305381PK)
- PROCO PRODUCTS Expansion Joint, 1 in, Flanged, PTFE (010X017443BD)
- PROCO PRODUCTS Expansion Joint, 1.5 in, Flanged, PTFE (015X013442BD)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X027443BD)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- PROCO PRODUCTS Expansion Joint, 5 in, Flanged, PTFE (050X032442BD)
- ZORO SELECT Expansion Joint, Single Sphere, 4 in. Pipe (WA-64-EE)
- Proco Products Expansion Joints