Shop All Expansion Joints
Proco Products
Expansion Joint, 5 in, Flanged, EPDM
Mfr # 050X0640AVEQ
Zoro # G808373228
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Pressure 225 psi @ 170F
- Bolt Circle Diameter 8 1/2 in
- Flange Material Steel
- Burst Pressure 900 psi
- Connection Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proco Products
- MFR # 050X0640AVEQ
- Zoro # G808373228
- Country of Origin Indonesia
- Category Expansion Joints
Dimensions
Bolt Circle Diameter | 8 1/2 in |
Flange Diameter | 10 in |
Description
Expansion Joint, Bolt Circle Diameter 8 1/2 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 900 psi, Compression Distance 3/4 in, Connection Type Flanged, Expansion Distance 1/2 in, Expansion Joint Type Single Bulb, Features Flange Rings, Flange Diameter 10 in, Flange Material Steel, Flange Material Finish Zinc-Plated, Flange Material Grade Not Applicable, For Fluid Type Food Grade for Fluids and Solids Low Velocity, Joint Material EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" PEX X 1/2" FNPT ADAPTER (460-705NL)
- ARMACELL 3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS41812Y)
- ARMACELL 3" Ips X 1/2" Armaflex Pipe Insul. 36/Ctn (APT30012)
- DIXON Boss-Lock Type B Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x MNPT End Style, 316 SS (RB075BL)
- PROCO PRODUCTS Expansion Joint, 1 in, Flanged, PTFE (010X017443BD)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- PROCO PRODUCTS Expansion Joint, 8 in, Flanged, Neoprene (080X0540CJ)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X027443BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0661RE)
- PROCO PRODUCTS Expansion Joint, 1.5 in, Flanged, PTFE (015X013442BD)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- Proco Products Fittings