Shop All Expansion Joints
Proco Products
Expansion Joint, 4 in, Flanged, PTFE
Mfr # 040X026442BD
Zoro # G908373326
product price: $1,421.99
/ea
Free Shipping & Returns
$1,421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reinforcing Rings
- For Fluid Type Acids, Caustics
- Expansion Joint Material PTFE
- Flange Material Ductile Iron
- Maximum Off-Center Angle 7 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proco Products
- MFR # 040X026442BD
- Zoro # G908373326
- Country of Origin United States
- Category Expansion Joints
Dimensions
Bolt Circle Diameter | 7 1/2 in |
Flange Diameter | 11 1/8 in |
Details
Item | Expansion Joint |
Features | Reinforcing Rings |
For Fluid Type | Acids, Caustics |
Expansion Joint Material | PTFE |
Flange Material | Ductile Iron |
Maximum Off-Center Angle | 7 Degrees |
Expansion Distance | 1/2 in |
Burst Pressure | 740 psi |
Joint Material | PTFE |
Reinforcement Material | PTFE |
Connection Type | Flanged |
Expansion Joint Type | Convoluted |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 400 Degrees F |
Application | Chemicals |
Connection Material | Ductile Iron |
Bolt Hole Threading | Unthreaded |
Compression Distance | 1/2 in |
Maximum Vacuum Pressure | 29.9 in Hg @ 400F |
Maximum Operating Pressure | 185 psi @ 70F |
Number of Bolt Holes | 8 |
Offset Distance | 1/4 in |
Description
Expansion Joint, Bolt Circle Diameter 7 1/2 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 740 psi, Compression Distance 1/2 in, Connection Type Flanged, Expansion Distance 1/2 in, Expansion Joint Type Convoluted, Features Reinforcing Rings, Flange Diameter 11 1/8 in, Flange Material Ductile Iron, Flange Material Grade Not Applicable, For Fluid Type Acids, Caustics, Joint Material PTFE, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 1" Socket x Thread PVC Ball Valve 2-Way (1601010)
- TEMPLETON 9D00080762 Universal Kitchen Sink Spray Hose & Head Black (TE881361)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSL)
- AMERICAN STANDARD Plastic Adapter (M918021-0070A)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0661RE)
- PROCO PRODUCTS Expansion Joint, 5 in, Flanged, PTFE (050X032442BD)
- PROCO PRODUCTS Expansion Joint, 1.5 in, Flanged, PTFE (015X013442BD)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X027443BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- PROCO PRODUCTS Expansion Joint, 1 in, Flanged, PTFE (010X017443BD)
- ZORO SELECT Expansion Joint, Neoprene, Double, 10in (AMT210)
- Proco Products Expansion Joints