Shop All Expansion Joints
Proco Products
Expansion Joint, 4 in, Flanged, EPDM
Mfr # 040X0661RE
Zoro # G308373278
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Material EPDM
- Expansion Joint Type Single Bulb
- Bolt Circle Diameter 7 1/2 in
- Flange Diameter 9 in
- Maximum Vacuum Pressure 24 in Hg @ 194F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proco Products
- MFR # 040X0661RE
- Zoro # G308373278
- Country of Origin Brazil
- Category Expansion Joints
Dimensions
Bolt Circle Diameter | 7 1/2 in |
Flange Diameter | 9 in |
Details
Item | Expansion Joint |
Flange Material | EPDM |
Expansion Joint Type | Single Bulb |
Maximum Vacuum Pressure | 24 in Hg @ 194F |
Maximum Off-Center Angle | 14 Degrees |
Connection Type | Flanged |
Bolt Hole Threading | Unthreaded |
Maximum Operating Pressure | 225 psi @ 194F |
Features | Flanges Molded into Body, Retaining Rings |
Expansion Distance | 5/8 in |
Joint Material | EPDM |
Minimum Operating Temperature | -20 Degrees F |
Application | General Purpose |
Offset Distance | 3/4 in |
Reinforcement Material | Rubber Impregnated Polyester |
Number of Bolt Holes | 8 |
Burst Pressure | 900 psi |
Maximum Operating Temperature | 250 Degrees F |
Connection Material | EPDM |
Compression Distance | 1 1/2 in |
Expansion Joint Material | EPDM |
Description
Expansion Joint, Bolt Circle Diameter 7 1/2 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 900 psi, Compression Distance 1 1/2 in, Connection Type Flanged, Expansion Distance 5/8 in, Expansion Joint Type Single Bulb, Features Flanges Molded into Body, Retaining Rings, Flange Diameter 9 in, Flange Material EPDM, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, Joint Material EPDM, Joint Material Finish Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Spindle- L H (801-25)
- BRENNAN INDUSTRIES Union 90 Elbow, Gas, N2500 (N2500-10-10-SS)
- ZORO SELECT 3/4" FNPT Galvanized Coupling (1MPH2)
- CENTOCO Toilet Seat, Elongated, White (GR820STSFE-001)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X027443BD)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, EPDM (020X0640AVEQ)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0661RE)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- Proco Products Fittings