Shop All Expansion Joints
Proco Products
Expansion Joint, 4 in, Flanged, EPDM
Mfr # 040X0631ENSF61
Zoro # G308373322
product price: $1,253.99
/ea
Free Shipping & Returns
$1,253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Overall Length 6 in
- Bolt Hole Size 5/8 in
- Expansion Distance 45/64 in
- For Fluid Type Fluids with 20% or Less Solids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proco Products
- MFR # 040X0631ENSF61
- Zoro # G308373322
- Country of Origin Korea, Republic of
- Category Expansion Joints
Dimensions
Pipe Size | 4 in |
Overall Length | 6 in |
Bolt Hole Size | 5/8 in |
Bolt Circle Diameter | 7 1/2 in |
Flange Diameter | 9 in |
Description
Expansion Joint, Bolt Circle Diameter 7 1/2 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 800 psi, Compression Distance 1 13/32 in, Connection Type Flanged, Expansion Distance 45/64 in, Expansion Joint Type Single Bulb, Features Flanges Molded into Body, Retaining Rings, Flange Diameter 9 in, Flange Material EPDM, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Fluids with 20 Percent or Less Solids, Joint Material EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN SF-4DECK 4 Inch Deck Plate (SF-4DECK)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102ORB)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49BB)
- GINGER 24" Gallery Rail Shelf in Polished Chrome (2835T-24/PC)
- PROCO PRODUCTS Expansion Joint, 8 in, Flanged, Neoprene (080X0540CJ)
- PROCO PRODUCTS Expansion Joint, 1 in, Flanged, PTFE (010X017443BD)
- PROCO PRODUCTS Expansion Joint, 1.5 in, Flanged, PTFE (015X013442BD)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0661RE)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- ZORO SELECT Expansion Joint, Neoprene, Single, 12in (AMS212)
- Proco Products Expansion Joints