Shop All Expansion Joints
Proco Products
Expansion Joint, 3 in, Flanged, PTFE
Mfr # 030X022442BD
Zoro # G808373327
product price: $1,147.99
/ea
Free Shipping & Returns
$1,147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Material Ductile Iron
- Reinforcement Material PTFE
- Number of Bolt Holes 4
- Bolt Hole Threading Unthreaded
- Offset Distance 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proco Products
- MFR # 030X022442BD
- Zoro # G808373327
- Country of Origin United States
- Category Expansion Joints
Dimensions
Flange Diameter | 10 in |
Bolt Circle Diameter | 6 in |
Details
Item | Expansion Joint |
Flange Material | Ductile Iron |
Reinforcement Material | PTFE |
Number of Bolt Holes | 4 |
Bolt Hole Threading | Unthreaded |
Offset Distance | 3/16 in |
Expansion Distance | 3/8 in |
Features | Reinforcing Rings |
Maximum Off-Center Angle | 7 Degrees |
For Fluid Type | Acids, Caustics |
Burst Pressure | 740 psi |
Maximum Vacuum Pressure | 29.9 in Hg @ 425F |
Maximum Operating Pressure | 185 psi @ 70F |
Joint Material | PTFE |
Maximum Operating Temperature | 400 Degrees F |
Expansion Joint Type | Convoluted |
Minimum Operating Temperature | -20 Degrees F |
Compression Distance | 3/8 in |
Connection Type | Flanged |
Description
Expansion Joint, Bolt Circle Diameter 6 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 740 psi, Compression Distance 3/8 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Convoluted, Features Reinforcing Rings, Flange Diameter 10 in, Flange Material Ductile Iron, Flange Material Grade Not Applicable, For Fluid Type Acids, Caustics, Joint Material PTFE, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 6 H, 2 PK (AFC-BG12-S-2p-16134)
- DIXON Worm Gear Clamp, 11/16 to 1-1/4 in Clamp, SS Band, Domestic (HSS12)
- ZORO SELECT Limit Control/Stat, 6XZV3 And 6XZV1 (6XZV4)
- DELTA Delta Classic: 1-Handle Tract-Pack Centerset Bathroom Faucet (501-TP-DST)
- PROCO PRODUCTS Expansion Joint, 1.5 in, Flanged, PTFE (015X013442BD)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X027443BD)
- PROCO PRODUCTS Expansion Joint, 5 in, Flanged, PTFE (050X032442BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0661RE)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- PROCO PRODUCTS Expansion Joint, 8 in, Flanged, Neoprene (080X0540CJ)
- ZORO SELECT Expansion Joint, 2 In, Single Sphere (AMS202)
- Proco Products Fittings