Shop All Expansion Joints
Proco Products
Expansion Joint, 3 in, Flanged, EPDM
Mfr # 030X0640AVEQ
Zoro # G508373313
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Circle Diameter 6 in
- Joint Material EPDM
- Expansion Joint Type Single Bulb
- Bolt Hole Threading Unthreaded
- Maximum Operating Temperature 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proco Products
- MFR # 030X0640AVEQ
- Zoro # G508373313
- Country of Origin Indonesia
- Category Expansion Joints
Dimensions
Bolt Circle Diameter | 6 in |
Flange Diameter | 7 1/2 in |
Description
Expansion Joint, Bolt Circle Diameter 6 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 900 psi, Compression Distance 1/2 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Flange Rings, Flange Diameter 7 1/2 in, Flange Material Steel, Flange Material Finish Zinc-Plated, Flange Material Grade Not Applicable, For Fluid Type Food Grade for Fluids and Solids Low Velocity, Joint Material EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-EMABFTL8L, Combo (EMABFTL8WSLK)
- THRIFCO PLUMBING Fit All Wrist Blade Handles, Hot / Cold, Chrome Plated (4401569)
- PFISTER Pfister Wst Drn Plg Cr (972-011A)
- TAYMOR Robe Hook, Zinc, Matte, Wall Mount, 1-3/4" H (04-2801BLK)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0661RE)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- PROCO PRODUCTS Expansion Joint, 4 in, Flanged, EPDM (040X0661RE)
- PROCO PRODUCTS Expansion Joint, 1 in, Flanged, PTFE (010X017443BD)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- PROCO PRODUCTS Expansion Joint, 1.5 in, Flanged, PTFE (015X013442BD)
- ZORO SELECT Expansion Joint, 1 1/2 In, Single Sphere (AMS201H)
- Proco Products Expansion Joints