Shop All Expansion Joints
Proco Products
Expansion Joint, 3 in, Flanged, EPDM
Mfr # 030X0631E
Zoro # G108373300
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reinforcement Material Rubber Impregnated Polyester
- Expansion Joint Material EPDM
- Maximum Vacuum Pressure 26 in Hg @ 170F
- Burst Pressure 800 psi
- Features Flanges Molded into Body, Retaining Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proco Products
- MFR # 030X0631E
- Zoro # G108373300
- Country of Origin Korea, Republic of
- Category Expansion Joints
Dimensions
Bolt Circle Diameter | 6 in |
Flange Diameter | 7 1/2 in |
Details
Item | Expansion Joint |
Reinforcement Material | Rubber Impregnated Polyester |
Expansion Joint Material | EPDM |
Maximum Vacuum Pressure | 26 in Hg @ 170F |
Burst Pressure | 800 psi |
Features | Flanges Molded into Body, Retaining Rings |
Bolt Hole Threading | Unthreaded |
Expansion Distance | 45/64 in |
Compression Distance | 1 13/32 in |
Connection Type | Flanged |
Application | General Purpose |
Flange Material | EPDM |
Connection Material | EPDM |
Minimum Operating Temperature | -20 Degrees F |
Expansion Joint Type | Single Bulb |
Offset Distance | 19/32 in |
Number of Bolt Holes | 4 |
Maximum Operating Temperature | 250 Degrees F |
Maximum Operating Pressure | 200 psi @ 170F |
Joint Material | EPDM |
For Fluid Type | Fluids with 20% or Less Solids |
Maximum Off-Center Angle | 23 Degrees |
Description
Expansion Joint, Bolt Circle Diameter 6 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 800 psi, Compression Distance 1 13/32 in, Connection Type Flanged, Expansion Distance 45/64 in, Expansion Joint Type Single Bulb, Features Flanges Molded into Body, Retaining Rings, Flange Diameter 7 1/2 in, Flange Material EPDM, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Fluids with 20 Percent or Less Solids, Joint Material EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Blade Handle And Screw 4" (060864A)
- T&S BRASS Pre Rinse Unitdeck For - Part# Bk-0113B (BK-0113B)
- DELTA Manual, 8" Mount, Commercial 3 and 4 Hole Low Arc Kitchen Faucet (400-DST)
- ELKAY 18Ga Workstation SS, 31.5"x18.5"x9" Dbl Bowl Sink Kit W/ Aqua Divide (ECTRUAQ31169TWC)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- PROCO PRODUCTS Expansion Joint, 1 in, Flanged, PTFE (010X017443BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0661RE)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X027443BD)
- PROCO PRODUCTS Expansion Joint, 1.5 in, Flanged, PTFE (015X013442BD)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- Proco Products Expansion Joints