Shop All Expansion Joints
Proco Products
Expansion Joint, 2.5 in, Flanged, PTFE
Mfr # 025X031443BD
Zoro # G208373323
product price: $1,062.99
/ea
Free Shipping & Returns
$1,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Material Ductile Iron
- Number of Bolt Holes 4
- Bolt Circle Diameter 5 1/2 in
- Reinforcement Material PTFE
- Offset Distance 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proco Products
- MFR # 025X031443BD
- Zoro # G208373323
- Country of Origin United States
- Category Expansion Joints
Dimensions
Bolt Circle Diameter | 5 1/2 in |
Flange Diameter | 9 3/8 in |
Details
Item | Expansion Joint |
Flange Material | Ductile Iron |
Number of Bolt Holes | 4 |
Reinforcement Material | PTFE |
Offset Distance | 3/8 in |
Expansion Joint Type | Convoluted |
For Fluid Type | Acids, Caustics |
Connection Material | Ductile Iron |
Expansion Joint Material | PTFE |
Minimum Operating Temperature | -20 Degrees F |
Expansion Distance | 3/4 in |
Burst Pressure | 552 psi |
Joint Material | PTFE |
Maximum Off-Center Angle | 14 Degrees |
Bolt Hole Threading | Unthreaded |
Connection Type | Flanged |
Features | Reinforcing Rings |
Compression Distance | 3/4 in |
Maximum Vacuum Pressure | 29.9 in Hg @ 400F |
Application | Chemicals |
Maximum Operating Pressure | 138 psi @ 70F |
Maximum Operating Temperature | 400 Degrees F |
Description
Expansion Joint, Bolt Circle Diameter 5 1/2 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 552 psi, Compression Distance 3/4 in, Connection Type Flanged, Expansion Distance 3/4 in, Expansion Joint Type Convoluted, Features Reinforcing Rings, Flange Diameter 9 3/8 in, Flange Material Ductile Iron, Flange Material Grade Not Applicable, For Fluid Type Acids, Caustics, Joint Material PTFE, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" Press Brass Ball Valve Inline (77VLF14701)
- ZSI Weld Plate, Fits Brand ZSI, Steel (TP3)
- AMERICAN STANDARD 1.1 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (606B211.007)
- YARD TUFF Plug Aerator 48" (AE-48T)
- PROCO PRODUCTS Expansion Joint, 1.5 in, Flanged, PTFE (015X013442BD)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- PROCO PRODUCTS Expansion Joint, 1 in, Flanged, PTFE (010X017443BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0661RE)
- ZORO SELECT Expansion Joint, 1 In, Single Sphere (AMS201)
- Proco Products Expansion Joints