Shop All Expansion Joints
Proco Products
Expansion Joint, 2.5 in, Flanged, Neoprene
Mfr # 025X0661RP
Zoro # G808373297
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reinforcement Material Rubber Impregnated Polyester
- Offset Distance 3/4 in
- Maximum Operating Temperature 225 Degrees F
- Maximum Off-Center Angle 20 Degrees
- Joint Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proco Products
- MFR # 025X0661RP
- Zoro # G808373297
- Country of Origin Brazil
- Category Expansion Joints
Dimensions
Flange Diameter | 7 in |
Bolt Circle Diameter | 5 1/2 in |
Details
Item | Expansion Joint |
Reinforcement Material | Rubber Impregnated Polyester |
Offset Distance | 3/4 in |
Maximum Operating Temperature | 225 Degrees F |
Maximum Off-Center Angle | 20 Degrees |
Joint Material | Neoprene |
Number of Bolt Holes | 4 |
Expansion Joint Type | Single Bulb |
Expansion Distance | 5/8 in |
Maximum Operating Pressure | 225 psi @ 194F |
Minimum Operating Temperature | -20 Degrees F |
Burst Pressure | 900 psi |
Maximum Vacuum Pressure | 24 in Hg @ 194F |
Connection Type | Flanged |
Compression Distance | 1 1/2 in |
Flange Material | Neoprene |
Features | Flanges Molded into Body, Retaining Rings |
Bolt Hole Threading | Unthreaded |
Description
Expansion Joint, Bolt Circle Diameter 5 1/2 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 900 psi, Compression Distance 1 1/2 in, Connection Type Flanged, Expansion Distance 5/8 in, Expansion Joint Type Single Bulb, Features Flanges Molded into Body, Retaining Rings, Flange Diameter 7 in, Flange Material Neoprene, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, Joint Material Neoprene, Joint Material Finish Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Dartmoor Tub Filler in Brushed Nickel (TF3858BN)
- COLDER 3/8" MNPT Quick Disconnect Coupler (PLCD1000612)
- THRIFCO PLUMBING 2 Inch Poly S.J. Washers 2 (4400584)
- ANVIL 1/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311015804)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- PROCO PRODUCTS Expansion Joint, 1.5 in, Flanged, PTFE (015X013442BD)
- PROCO PRODUCTS Expansion Joint, 5 in, Flanged, PTFE (050X032442BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- PROCO PRODUCTS Expansion Joint, 1 in, Flanged, PTFE (010X017443BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0661RE)
- ZORO SELECT Expansion Joint, Neoprene, Single, 12in (AMS212)
- Proco Products Expansion Joints