Shop All Expansion Joints
Proco Products
Expansion Joint, 2.5 in, Flanged, Neoprene
Mfr # 025X0631P
Zoro # G808373242
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Burst Pressure 800 psi
- Maximum Off-Center Angle 27.6 Degrees
- Minimum Operating Temperature -20 Degrees F
- Flange Diameter 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proco Products
- MFR # 025X0631P
- Zoro # G808373242
- Country of Origin Korea, Republic of
- Category Expansion Joints
Dimensions
Flange Diameter | 7 in |
Bolt Circle Diameter | 5 1/2 in |
Details
Item | Expansion Joint |
Application | General Purpose |
Burst Pressure | 800 psi |
Maximum Off-Center Angle | 27.6 Degrees |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Pressure | 200 psi @ 170F |
Maximum Vacuum Pressure | 26 in Hg @ 170F |
Joint Material | Neoprene |
Expansion Joint Type | Single Bulb |
Flange Material | Neoprene |
Reinforcement Material | Rubber Impregnated Polyester |
Expansion Joint Material | Neoprene |
Expansion Distance | 45/64 in |
Number of Bolt Holes | 4 |
Bolt Hole Threading | Unthreaded |
Maximum Operating Temperature | 212 Degrees F |
Connection Material | Neoprene |
For Fluid Type | Fluids with 20% or Less Solids |
Offset Distance | 19/32 in |
Connection Type | Flanged |
Features | Flanges Molded into Body, Retaining Rings |
Compression Distance | 1 13/32 in |
Description
Expansion Joint, Bolt Circle Diameter 5 1/2 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 800 psi, Compression Distance 1 13/32 in, Connection Type Flanged, Expansion Distance 45/64 in, Expansion Joint Type Single Bulb, Features Flanges Molded into Body, Retaining Rings, Flange Diameter 7 in, Flange Material Neoprene, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Fluids with 20 Percent or Less Solids
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWERSCAPE Showerscape K190A1 Vacuum Breaker for Shower, Polished Chrome (K190A1)
- PARKER 1/4" A-LOK x FNPT 316 SS Female Branch Tee (4FBT4N-316)
- MOEN Posi-Temp(R) Valve Trim (TL181)
- AMERICAN STANDARD Cadet Pro Tank Cover For 4188B White (735173-400.020)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X027443BD)
- PROCO PRODUCTS Expansion Joint, 4 in, Flanged, EPDM (040X0661RE)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- PROCO PRODUCTS Expansion Joint, 8 in, Flanged, Neoprene (080X0540CJ)
- PROCO PRODUCTS Expansion Joint, 1.5 in, Flanged, PTFE (015X013442BD)
- PROCO PRODUCTS Expansion Joint, 1 in, Flanged, PTFE (010X017443BD)
- ZORO SELECT Expansion Joint, 1 In, Single Sphere (AMSE201)
- Proco Products Expansion Joints