Shop All Expansion Joints
Proco Products
Expansion Joint, 2.5 in, Flanged, EPDM
Mfr # 025X0661RE
Zoro # G108373287
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Material EPDM
- Bolt Circle Diameter 5 1/2 in
- Maximum Operating Temperature 250 Degrees F
- Compression Distance 1 1/2 in
- Connection Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proco Products
- MFR # 025X0661RE
- Zoro # G108373287
- Country of Origin Brazil
- Category Expansion Joints
Dimensions
Bolt Circle Diameter | 5 1/2 in |
Flange Diameter | 7 in |
Details
Item | Expansion Joint |
Flange Material | EPDM |
Maximum Operating Temperature | 250 Degrees F |
Compression Distance | 1 1/2 in |
Connection Type | Flanged |
Maximum Off-Center Angle | 20 Degrees |
Bolt Hole Threading | Unthreaded |
Joint Material | EPDM |
Minimum Operating Temperature | -20 Degrees F |
Offset Distance | 3/4 in |
Reinforcement Material | Rubber Impregnated Polyester |
Expansion Joint Type | Single Bulb |
Connection Material | EPDM |
Application | General Purpose |
Maximum Operating Pressure | 225 psi @ 194F |
Expansion Joint Material | EPDM |
Number of Bolt Holes | 4 |
Burst Pressure | 900 psi |
Expansion Distance | 5/8 in |
Features | Flanges Molded into Body, Retaining Rings |
Maximum Vacuum Pressure | 24 in Hg @ 194F |
Description
Expansion Joint, Bolt Circle Diameter 5 1/2 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 900 psi, Compression Distance 1 1/2 in, Connection Type Flanged, Expansion Distance 5/8 in, Expansion Joint Type Single Bulb, Features Flanges Molded into Body, Retaining Rings, Flange Diameter 7 in, Flange Material EPDM, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, Joint Material EPDM, Joint Material Finish Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, -, Repair Trap (1PNP1)
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX5002-44RC)
- THRIFCO PLUMBING 1/2 45 St Ell Brass Barstock (5316029)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Stainless Steel Shower Drain (D60102)
- PROCO PRODUCTS Expansion Joint, 1 in, Flanged, PTFE (010X017443BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- PROCO PRODUCTS Expansion Joint, 5 in, Flanged, PTFE (050X032442BD)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X027443BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, EPDM (020X0640AVEQ)
- ZORO SELECT Expansion Joint, 6 In, Single Sphere (AMS206)
- Proco Products Fittings