Shop All Expansion Joints
Proco Products
Expansion Joint, 2 in, Flanged, EPDM
Mfr # 020X0631ENSF61
Zoro # G108373294
product price: $996.99
/ea
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Bolt Hole Size 5/8 in
- Overall Length 6 in
- Minimum Operating Temperature -20 Degrees F
- Bolt Hole Threading Unthreaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proco Products
- MFR # 020X0631ENSF61
- Zoro # G108373294
- Country of Origin Korea, Republic of
- Category Expansion Joints
Dimensions
Pipe Size | 2 in |
Bolt Hole Size | 5/8 in |
Overall Length | 6 in |
Bolt Circle Diameter | 4 3/4 in |
Flange Diameter | 6 in |
Description
Expansion Joint, Bolt Circle Diameter 4 3/4 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 800 psi, Compression Distance 1 13/32 in, Connection Type Flanged, Expansion Distance 45/64 in, Expansion Joint Type Single Bulb, Features Flanges Molded into Body, Retaining Rings, Flange Diameter 6 in, Flange Material EPDM, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Fluids with 20 Percent or Less Solids, Joint Material EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Hanger with Insert, 3/4 In. (E24PVC.75)
- GEBERIT Act Pl Sigma30 Dual Pl Br/Matt/Br Chr (115.883.KH.1)
- VICTAULIC Iron 3In Pipe Coupling (HP-70)
- LEGEND VALVE 1/2" COPPER 90 ELBOW (450-003)
- PROCO PRODUCTS Expansion Joint, 1.5 in, Flanged, PTFE (015X013442BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- PROCO PRODUCTS Expansion Joint, 1 in, Flanged, PTFE (010X017443BD)
- PROCO PRODUCTS Expansion Joint, 4 in, Flanged, EPDM (040X0661RE)
- PROCO PRODUCTS Expansion Joint, 8 in, Flanged, Neoprene (080X0540CJ)
- ZORO SELECT Expansion Joint, Neoprene, 1-1/2 in. Pipe (TU-24-NN)
- Proco Products Expansion Joints