Shop All Expansion Joints
Proco Products
Expansion Joint, 1.5 in, Flanged, PTFE
Mfr # 015X035445BD
Zoro # G708373229
product price: $1,022.99
/ea
Free Shipping & Returns
$1,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Offset Distance 1/2 in
- Compression Distance 3/4 in
- Connection Type Flanged
- Application Chemicals
- Expansion Joint Type Convoluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proco Products
- MFR # 015X035445BD
- Zoro # G708373229
- Country of Origin United States
- Category Expansion Joints
Dimensions
Bolt Circle Diameter | 3 7/8 in |
Flange Diameter | 6 3/4 in |
Details
Item | Expansion Joint |
Offset Distance | 1/2 in |
Compression Distance | 3/4 in |
Connection Type | Flanged |
Application | Chemicals |
Expansion Joint Type | Convoluted |
Bolt Hole Threading | Unthreaded |
Features | Reinforcing Rings |
Burst Pressure | 288 psi |
Number of Bolt Holes | 4 |
For Fluid Type | Acids, Caustics |
Maximum Vacuum Pressure | Not Designed for Vacuum Service |
Expansion Joint Material | PTFE |
Maximum Off-Center Angle | 20 Degrees |
Connection Material | Ductile Iron |
Flange Material | Ductile Iron |
Expansion Distance | 3/4 in |
Maximum Operating Pressure | 72 psi @ 70F |
Reinforcement Material | PTFE |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 400 Degrees F |
Joint Material | PTFE |
Description
Expansion Joint, Bolt Circle Diameter 3 7/8 in, Bolt Hole Size 1/2 in, Bolt Hole Threading Unthreaded, Burst Pressure 288 psi, Compression Distance 3/4 in, Connection Type Flanged, Expansion Distance 3/4 in, Expansion Joint Type Convoluted, Features Reinforcing Rings, Flange Diameter 6 3/4 in, Flange Material Ductile Iron, Flange Material Grade Not Applicable, For Fluid Type Acids, Caustics, Joint Material PTFE, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT GREEN FILTERS Pharmaceutical Replacement for Fisher&Paykel 836848, 67003662 (SGF-FP48 Rx)
- ZORO SELECT 3" Butt Weld 316L SS Long Radius 90 Degree Elbow Sch 40 (4381020670)
- LEGEND VALVE 1-1/2" X 12" GALVANIZED NIPPLE (356-156E)
- VALTERRA COMPRESSION STEM FOR PHOENIX/STREAMWAY, FITS HOT & COLD HDLS, BRASS (PF284012)
- PROCO PRODUCTS Expansion Joint, 5 in, Flanged, PTFE (050X032442BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0661RE)
- PROCO PRODUCTS Expansion Joint, 1 in, Flanged, PTFE (010X017443BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- PROCO PRODUCTS Expansion Joint, 1.5 in, Flanged, PTFE (015X013442BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- ZORO SELECT Expansion Joint, Neoprene, Single, 1-1/4in (AMS201Q)
- Proco Products Fittings