Shop All Expansion Joints
Proco Products
Expansion Joint, 1.5 in, Flanged, Neoprene
Mfr # 015X0631P
Zoro # G808373273
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Burst Pressure 800 psi
- Bolt Circle Diameter 3 7/8 in
- Expansion Joint Material Neoprene
- Expansion Distance 45/64 in
- Maximum Operating Temperature 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proco Products
- MFR # 015X0631P
- Zoro # G808373273
- Country of Origin Korea, Republic of
- Category Expansion Joints
Dimensions
Bolt Circle Diameter | 3 7/8 in |
Flange Diameter | 5 in |
Details
Item | Expansion Joint |
Burst Pressure | 800 psi |
Expansion Joint Material | Neoprene |
Expansion Distance | 45/64 in |
Maximum Operating Temperature | 212 Degrees F |
Expansion Joint Type | Single Bulb |
For Fluid Type | Fluids with 20% or Less Solids |
Connection Type | Flanged |
Maximum Vacuum Pressure | 26 in Hg @ 170F |
Connection Material | Neoprene |
Maximum Operating Pressure | 200 psi @ 170F |
Offset Distance | 19/32 in |
Application | General Purpose |
Features | Flanges Molded into Body, Retaining Rings |
Minimum Operating Temperature | -20 Degrees F |
Number of Bolt Holes | 4 |
Flange Material | Neoprene |
Joint Material | Neoprene |
Reinforcement Material | Rubber Impregnated Polyester |
Maximum Off-Center Angle | 38.1 Degrees |
Compression Distance | 1 13/32 in |
Bolt Hole Threading | Unthreaded |
Description
Expansion Joint, Bolt Circle Diameter 3 7/8 in, Bolt Hole Size 1/2 in, Bolt Hole Threading Unthreaded, Burst Pressure 800 psi, Compression Distance 1 13/32 in, Connection Type Flanged, Expansion Distance 45/64 in, Expansion Joint Type Single Bulb, Features Flanges Molded into Body, Retaining Rings, Flange Diameter 5 in, Flange Material Neoprene, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Fluids with 20 Percent or Less Solids
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Trip Lever, Champion 4, Chrome (738995-0020A)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZS8WSVRSK)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 3/4" (DU)
- VIEGA Transition coupling (95475)
- PROCO PRODUCTS Expansion Joint, 1.5 in, Flanged, PTFE (015X013442BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X027443BD)
- PROCO PRODUCTS Expansion Joint, 1 in, Flanged, PTFE (010X017443BD)
- PROCO PRODUCTS Expansion Joint, 5 in, Flanged, PTFE (050X032442BD)
- GARLOCK Expansion Joint 10In X 12In Pipe Coupling (204)
- Proco Products Expansion Joints