Shop All Expansion Joints
Proco Products
Expansion Joint, 1.5 in, Flanged, Neoprene
Mfr # 015X0540CJ
Zoro # G208373286
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Material Steel
- Connection Type Flanged
- Compression Distance 1 1/16 in
- Expansion Distance 1 1/4 in
- Flange Material Finish Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proco Products
- MFR # 015X0540CJ
- Zoro # G208373286
- Country of Origin Germany
- Category Expansion Joints
Dimensions
Bolt Circle Diameter | 3 7/8 in |
Flange Diameter | 5 in |
Description
Expansion Joint, Bolt Circle Diameter 3 7/8 in, Bolt Hole Size 1/2 in, Bolt Hole Threading Unthreaded, Burst Pressure 940 psi, Compression Distance 1 1/16 in, Connection Type Flanged, Expansion Distance 1 1/4 in, Expansion Joint Type Single Bulb, Features Flange Rings, Flange Diameter 5 in, Flange Material Steel, Flange Material Finish Zinc-Plated, Flange Material Grade Not Applicable, For Fluid Type Food Grade for Fluids and Solids Low Velocity, Joint Material Neoprene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOSTER BATH Elevated Dog Bath/Grooming Center, La (BB-LARGE-RED)
- MIDWEST FASTENER 1/2" x 2.2" Oblong Rubber Bumpers 8PK (69932)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-800)
- MOEN Chrome Toothbrush Holder - Wallmount (2340)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- PROCO PRODUCTS Expansion Joint, 8 in, Flanged, Neoprene (080X0540CJ)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- PROCO PRODUCTS Expansion Joint, 5 in, Flanged, PTFE (050X032442BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0661RE)
- UNAFLEX Expansion Joint 12In Flange X 9-1/4In Length Flexible Coupling (150)
- Proco Products Fittings