Shop All Expansion Joints
Proco Products
Expansion Joint, 1 in, Flanged, PTFE
Mfr # 010X017443BD
Zoro # G608373343
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fluid Type Acids, Caustics
- Expansion Distance 1/2 in
- Burst Pressure 552 psi
- Bolt Hole Threading Unthreaded
- Offset Distance 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proco Products
- MFR # 010X017443BD
- Zoro # G608373343
- Country of Origin United States
- Category Expansion Joints
Dimensions
Flange Diameter | 6 in |
Bolt Circle Diameter | 3 1/8 in |
Details
Item | Expansion Joint |
For Fluid Type | Acids, Caustics |
Expansion Distance | 1/2 in |
Burst Pressure | 552 psi |
Bolt Hole Threading | Unthreaded |
Offset Distance | 1/4 in |
Maximum Operating Temperature | 400 Degrees F |
Connection Type | Flanged |
Number of Bolt Holes | 4 |
Application | Chemicals |
Flange Material | Ductile Iron |
Maximum Off-Center Angle | 14 Degrees |
Joint Material | PTFE |
Features | Reinforcing Rings |
Expansion Joint Type | Convoluted |
Compression Distance | 1/2 in |
Maximum Operating Pressure | 138 psi @ 70F |
Minimum Operating Temperature | -20 Degrees F |
Connection Material | Ductile Iron |
Expansion Joint Material | PTFE |
Reinforcement Material | PTFE |
Maximum Vacuum Pressure | 29.9 in Hg @ 400F |
Description
Expansion Joint, Bolt Circle Diameter 3 1/8 in, Bolt Hole Size 1/2 in, Bolt Hole Threading Unthreaded, Burst Pressure 552 psi, Compression Distance 1/2 in, Connection Type Flanged, Expansion Distance 1/2 in, Expansion Joint Type Convoluted, Features Reinforcing Rings, Flange Diameter 6 in, Flange Material Ductile Iron, Flange Material Grade Not Applicable, For Fluid Type Acids, Caustics, Joint Material PTFE, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 8000 W (PR008240)
- BANJO T-Line Strainer Bowl (LST100-B)
- DELTA 4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Champagne Bronze (T4759-CZ)
- HOMEWERKS B&K Products Cast Iron Wheel Handle 1 pc (VACREPF3)
- PROCO PRODUCTS Expansion Joint, 1.5 in, Flanged, PTFE (015X013442BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- PROCO PRODUCTS Expansion Joint, 5 in, Flanged, PTFE (050X032442BD)
- PROCO PRODUCTS Expansion Joint, 8 in, Flanged, Neoprene (080X0540CJ)
- ZORO SELECT Expansion Joint, 1 1/2 In, Single Sphere (AMS201H)
- Proco Products Fittings