Shop All Expansion Joints
Proco Products
Expansion Joint, 1 in, Flanged, PTFE
Mfr # 010X013442BD
Zoro # G708373328
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Offset Distance 1/8 in
- Joint Material PTFE
- Features Reinforcing Rings
- Expansion Joint Type Convoluted
- Connection Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proco Products
- MFR # 010X013442BD
- Zoro # G708373328
- Country of Origin United States
- Category Expansion Joints
Dimensions
Bolt Circle Diameter | 3 1/8 in |
Flange Diameter | 6 in |
Details
Item | Expansion Joint |
Offset Distance | 1/8 in |
Joint Material | PTFE |
Features | Reinforcing Rings |
Expansion Joint Type | Convoluted |
Connection Type | Flanged |
Compression Distance | 1/4 in |
Maximum Operating Temperature | 400 Degrees F |
Expansion Distance | 1/4 in |
Minimum Operating Temperature | -20 Degrees F |
Application | Chemicals |
For Fluid Type | Acids, Caustics |
Number of Bolt Holes | 4 |
Maximum Vacuum Pressure | 29.9 in Hg @ 425F |
Bolt Hole Threading | Unthreaded |
Burst Pressure | 740 psi |
Maximum Operating Pressure | 185 psi @ 70F |
Connection Material | Ductile Iron |
Flange Material | Ductile Iron |
Maximum Off-Center Angle | 7 Degrees |
Reinforcement Material | PTFE |
Expansion Joint Material | PTFE |
Description
Expansion Joint, Bolt Circle Diameter 3 1/8 in, Bolt Hole Size 1/2 in, Bolt Hole Threading Unthreaded, Burst Pressure 740 psi, Compression Distance 1/4 in, Connection Type Flanged, Expansion Distance 1/4 in, Expansion Joint Type Convoluted, Features Reinforcing Rings, Flange Diameter 6 in, Flange Material Ductile Iron, Flange Material Grade Not Applicable, For Fluid Type Acids, Caustics, Joint Material PTFE, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERSAVER Needle Valve Assy, Straight, Brass, 3/8 In. (L2880-131WSA)
- ZORO SELECT 3/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE16)
- DELTA Spray Assembly, Pull-Down (RP81912AR)
- APOLLO PEX 1 in. Stainless Steel PEX Barb Pinch Clamp (10-Pack), 10PK (PXPC110PK)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, EPDM (020X0640AVEQ)
- PROCO PRODUCTS Expansion Joint, 5 in, Flanged, PTFE (050X032442BD)
- PROCO PRODUCTS Expansion Joint, 1 in, Flanged, PTFE (010X017443BD)
- PROCO PRODUCTS Expansion Joint, 4 in, Flanged, EPDM (040X0661RE)
- ZORO SELECT Expansion Joint, 2-1/2 in. Pipe, 150 psi (TU-40-EE)
- Proco Products Expansion Joints