Shop All Expansion Joints
Proco Products
Expansion Joint, 1 in, Flanged, EPDM
Mfr # 010X0631E
Zoro # G908373234
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Circle Diameter 3 1/8 in
- For Fluid Type Fluids with 20% or Less Solids
- Features Flanges Molded into Body, Retaining Rings
- Maximum Operating Temperature 250 Degrees F
- Connection Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proco Products
- MFR # 010X0631E
- Zoro # G908373234
- Country of Origin Korea, Republic of
- Category Expansion Joints
Dimensions
Bolt Circle Diameter | 3 1/8 in |
Flange Diameter | 4 1/4 in |
Details
Item | Expansion Joint |
For Fluid Type | Fluids with 20% or Less Solids |
Features | Flanges Molded into Body, Retaining Rings |
Maximum Operating Temperature | 250 Degrees F |
Connection Type | Flanged |
Flange Material | EPDM |
Expansion Distance | 45/64 in |
Joint Material | EPDM |
Application | General Purpose |
Maximum Off-Center Angle | 50.4 Degrees |
Minimum Operating Temperature | -20 Degrees F |
Reinforcement Material | Rubber Impregnated Polyester |
Compression Distance | 1 13/32 in |
Number of Bolt Holes | 4 |
Connection Material | EPDM |
Expansion Joint Type | Single Bulb |
Maximum Operating Pressure | 200 psi @ 170F |
Offset Distance | 19/32 in |
Maximum Vacuum Pressure | 26 in Hg @ 170F |
Expansion Joint Material | EPDM |
Bolt Hole Threading | Unthreaded |
Burst Pressure | 800 psi |
Description
Expansion Joint, Bolt Circle Diameter 3 1/8 in, Bolt Hole Size 1/2 in, Bolt Hole Threading Unthreaded, Burst Pressure 800 psi, Compression Distance 1 13/32 in, Connection Type Flanged, Expansion Distance 45/64 in, Expansion Joint Type Single Bulb, Features Flanges Molded into Body, Retaining Rings, Flange Diameter 4 1/4 in, Flange Material EPDM, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Fluids with 20 Percent or Less Solids, Joint Material EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Valve Gas Ball 3/8 Odflrx1/2F (TBV6F-8)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2300A0TE0000)
- ANVIL 3/4" x 1/2" FNPT Galvanized Reducer (0311086003)
- BANJO 3" Female Coupler x Hose Shank Cam Lever Coupling (300C)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X027443BD)
- PROCO PRODUCTS Expansion Joint, 1 in, Flanged, PTFE (010X017443BD)
- PROCO PRODUCTS Expansion Joint, 1.5 in, Flanged, PTFE (015X013442BD)
- PROCO PRODUCTS Expansion Joint, 5 in, Flanged, PTFE (050X032442BD)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- Proco Products Expansion Joints