Shop All Rags & Towels
Proclean
Sanitized Anti-Bacterial Woven Wiping Cloth Rag, White, 4lbs Bag
Mfr # WW99821
Zoro # G7500080
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Woven Cloth
- Weight 4 lbs.
- Features Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proclean
- MFR # WW99821
- Zoro # G7500080
- Country of Origin India
- Category Rags & Towels
Details
Material | Woven Cloth |
Item | Wiping Towels |
Color | White |
Weight | 4 lbs. |
Features | Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag |
Description
Sanitized Anti-Bacterial Woven Wiping Cloth Rag, White, 4lbs Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Super Abrasive Bristle Scrub Brush (1221543)
- ETTORE REACH Pole 3 Section 18 Foot (1692)
- CLOROX Urine Remover, 128oz, Bottle, Floral, PK4 (31351)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 20oz Dry Wt, Side Gate Connect, Loop-End, White, Cotton/Synthetic, FGA25206WH00 (FGA25206WH00)
- CARRAND Diaper Cloth 11" x 17", White, 3PK (40065)
- SCOTTS Scott Shop Towel, Paper, Blue (75040)
- BUFFALO WIPING RAGS WHITE 1LB (10521)
- 3M Cleaning Pad 5300N, 18", Blue, PK5 (5300N 830)
- LAVEX 24'' x 24'' Orange Medium-Duty Treated Dusting Cloth - 100/Case, 100PK (248WIPERDOR)
- MONARCH T-Shirt Reclaimed Rags - Colored - 10 lb Bag (R-C45-10BG)
- INTEX SUPPLY Intex Supply W-10001 10 Count Exact Cut T-Shirt Paint And Staining Rags - 14 x 16 in. (227465)
- Proclean Rags & Towels