Shop All Rags & Towels
Proclean
Sanitized Anti-Bacterial Woven Wiping Cloth Rag, White, 10lbs Bag
Mfr # WW99822
Zoro # G7500056
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Woven Cloth
- Weight 10 lbs.
- Features Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proclean
- MFR # WW99822
- Zoro # G7500056
- Country of Origin India
- Category Rags & Towels
Details
Material | Woven Cloth |
Item | Wiping Towels |
Color | White |
Weight | 10 lbs. |
Features | Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag |
Description
Sanitized Anti-Bacterial Woven Wiping Cloth Rag, White, 10lbs Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN PROFESSIONAL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 6 PK (07308)
- SPILLTECH Sorbents, 15 gal, 5 in x 10 ft, Oil, May Vary, Spunbound Polypropylene (WB510SN-2)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Yellow, Polypropylene, 36 in L Overall (2VHA9)
- SCOTCH-BRITE Heavy-Duty Scrub Sponge, 4 1/2 x 2 7/10 x 3/5, Green/Yellow, PK6 (426)
- HOSPECO Hospeco HOS 536-60-5DZBX Counter Cloth-Bar Mop (HOS 536-60-5DZBX)
- CLOROX Clorox 265369 117 oz Splash-Less Formula Bleach - Pack of 3 (265369)
- SCOTT White Slimfold Hand Towels with Fast-Drying Absorbency Pockets 90 Towels/Clip, , 24PK (04442)
- GLOBAL INDUSTRIAL 25 Lb. Box 100% Cotton Shop Towels, Red (670228)
- KIMBERLY-CLARK PROFESSIONAL Cleaning Towels DRC 12" x 23", White, 45PK (05770)
- NORTH AMERICAN PAPER RK350A Towel Roll, 350 ft L, 79 in W (882012)
- BAG A RAGS Bag a Rags Cloth 1 lb. (00070)
- Proclean Rags & Towels