Shop All Rags & Towels
Proclean
Sanitized Anti-Bacterial Woven Wiping Cloth Rag, Colored, 25lbs Bag
Mfr # WW99833
Zoro # G7500117
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Woven Cloth
- Weight 25 lbs.
- Features Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proclean
- MFR # WW99833
- Zoro # G7500117
- Country of Origin India
- Category Rags & Towels
Details
Material | Woven Cloth |
Item | Wiping Towels |
Color | Assorted |
Weight | 25 lbs. |
Features | Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag |
Description
Sanitized Anti-Bacterial Woven Wiping Cloth Rag, Colored, 25lbs Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 5 in Mop, Cut-End, White, PK12 (369819B00)
- ROTO ROOTER Hair Clog Remover, Bottle, 64 oz, PK4 (351405)
- UNGER WaterWand, Heavy Duty, 30", Steel, Black, PK 10 (UNGHM750CT)
- RUBBERMAID COMMERCIAL 42 in Adaptable Flat Mop Pad Kit, Yellow Steel (2132426)
- GOJO Scrubbing Towels, Citrus, 12 inL, 10.5 inW (6396-06)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", White, 12PK (32UV07)
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 3 lb. Varies Sizes, White (Z99200)
- 3M Auto Detailing Cloth, Blue, 6PK (06020)
- UNGER Microfiber MicroWipe 16 Inch x 16 Inch (MF40L)
- BUFFALO Colored T-Shirt No. 10 Box (10083)
- R & R TEXTILE Mcrfbr Suede Cln/Plsh Cloth, 16"x16", PK48 (Z73112)
- Proclean Rags & Towels