Shop All Rags & Towels
Proclean
Sanitized Anti-Bacterial Woven Wiping Cloth Rag, Colored, 1lbs Bag
Mfr # WW99830
Zoro # G7500144
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Woven Cloth
- Weight 1 lbs.
- Features Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proclean
- MFR # WW99830
- Zoro # G7500144
- Country of Origin India
- Category Rags & Towels
Details
Material | Woven Cloth |
Item | Wiping Towels |
Color | Assorted |
Weight | 1 lbs. |
Features | Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag |
Description
Sanitized Anti-Bacterial Woven Wiping Cloth Rag, Colored, 1lbs Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE Professional Hardwood Floor Restorer (HG-R05321)
- PREPWERX Squeegee Head 8in Plastic (133-21008)
- POUR-N-RESTORE Orange Scent Oil Stain Remover 32 oz Liquid (PNR32OZ-06)
- SCOTCH-BRITE PROFESSIONAL Power Sponge #3000, 2 4/5 x 4 1/2, Blue/Teal, PK20 (3000)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Yellow, 12PK (32UV12)
- MONARCH T-Shirt Reclaimed Rags - Colored - 10 lb Bag (R-C45-10BG)
- LIBMAN Microfiber Dusting Cloth 11.8 in. W X 11.8 in. L , 2PK (329)
- BUFFALO Colored T-Shirt No. 10 Box (10083)
- ZORO SELECT Recycled Cotton Sheeting Cloth Rags, 50 lb Box, Sizes Vary, White (G211050PC)
- ZORO SELECT Recycled Cotton Wiping Cloths 25 lb. Varies, Assorted (G303025PC)
- SCOTT Paper Rags 9.4 in. W X 11 in. L 55 pc (75230)
- Proclean Rags & Towels