Shop All Rags & Towels
Proclean
Sanitized Anti-Bacterial Terry Cloth Rag, White, 4lbs Bag
Mfr # WW99801
Zoro # G7500010
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Terry Cloth
- Weight 4 lbs.
- Features Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proclean
- MFR # WW99801
- Zoro # G7500010
- Country of Origin India
- Category Rags & Towels
Details
Material | Terry Cloth |
Item | Terry Towels |
Color | White |
Weight | 4 lbs. |
Features | Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag |
Description
Sanitized Anti-Bacterial Terry Cloth Rag, White, 4lbs Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Automatic Air Freshener Hawaiian Breeze 62 oz PK6 6PK (SJN337689)
- SCOTCH-BRITE PROFESSIONAL Scotchbrick Griddle Scrubber, 4 x 6 x 3, Red/Brown, PK12 (9537)
- SCOTCH-BRITE Diamond Floor Pad Plus, 20 In, Purple, PK5 (23894)
- SCOTT Standard, 550 Sheets, White (4460)
- HOSPECO Reclaimed Surgical Huck Towels, 100% Cotton, Blue, 50 Lbs. - (539-50)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 16 X 16, Blue, PK24 (1820583)
- WYPALL GeneralClean X60 Multi-Task Cleaning Cloths, Pop-Up Box, White (118 Sheets/Box, 10 Boxes/Case) (34790CT)
- BLITZ Blitz 2017 Dry Wipes Jewelry Cleaner (2017)
- INTEX SUPPLY 200CT 10x11 Cloth Rags (NW-00347-200)
- WORKWIPES New Colored T-Shirt in Bag 1 bag (WIP559)
- XERO Fish Scale Towel Mini Chevron Pack of Three, 3PK (209-15-91)
- Proclean Rags & Towels