Shop All Rags & Towels
Proclean
Sanitized Anti-Bacterial Terry Cloth Rag, White, 25lbs Bag
Mfr # WW99803
Zoro # G7500029
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Terry Cloth
- Features Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag
- Weight 25 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proclean
- MFR # WW99803
- Zoro # G7500029
- Country of Origin India
- Category Rags & Towels
Details
Material | Terry Cloth |
Item | Terry Towels |
Color | White |
Features | Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag |
Weight | 25 lbs. |
Description
Sanitized Anti-Bacterial Terry Cloth Rag, White, 25lbs Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Heavy Duty Duster Starter Kit, 3 ft, 1 Handle with 12 Duster Refills (77300)
- CHASE PRODUCTS Liquid Glass Cleaner, Unscented, Aerosol Can, 12 PK (CHA 5151)
- PURELL Green Certified Advanced Refreshing Gel Hand Sanitizer, For LTX-7, 700 mL, Fragrance-Free, PK3 PK (1303-03)
- WARSAW CHEMICAL Whitewall Cleaner, 1-Gallon, 4PK (20884-0000004)
- KIMBERLY-CLARK PROFESSIONAL Shop Paper Towel Roll, 11 in x 10.4 in Sheet, 55 Sheets/Roll, Multi-Purpose, Blue, 12 Pack (75147)
- EAT-IN Rubbermaid Commercial Products RC Hygen Microfiber Cleaning Cloths - Blue (EA3490687)
- MONARCH Terry Polishing Hand Towel Hunter Green , 12PK (N030-HG1627-4)
- MONARCH Wall Washing Terry Wipers - White 50 lb box (N-W50CB-50)
- SEACHOICE Cloth-Like Rags, 250-ct. Box (90020)
- WYPALL Microfiber Cleaning Cloth, Green, 24PK (83630CT)
- BUFFALO INDUSTRIES 1 Lb Fine Finish Prem Knit Rags (12030)
- Proclean Rags & Towels