Shop All Rags & Towels
Proclean
Sanitized Anti-Bacterial Terry Cloth Rag, White, 1lbs Bag
Mfr # WW99800
Zoro # G7499898
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Terry Cloth
- Features Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag
- Weight 1 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proclean
- MFR # WW99800
- Zoro # G7499898
- Country of Origin India
- Category Rags & Towels
Details
Material | Terry Cloth |
Item | Terry Towels |
Color | White |
Features | Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag |
Weight | 1 lbs. |
Description
Sanitized Anti-Bacterial Terry Cloth Rag, White, 1lbs Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE SEALANTS Sealer, Bottle, 32 oz., PK6 (511QT6)
- UNGER UNGER Black and Green Window Strip T-Bar (EH250)
- TOUGH GUY 5in String Wet Mop, 26oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Orange, Cotton (1TYN5)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747B)
- MONARCH French Terry Wipers White One Side Terry and One Side Smooth Rags 5 lb box (N-W51W-5)
- MONARCH BRANDS Huck Towel Wipers, Blue - 5lb Box (N-C67-5)
- TRIMACO TERRY TOWELS 17X14"" 6PK (10756/12)
- EBCO COTTON RAGS WHT 4LB (77-4P)
- WORKWIPES Reclaimed Colored Sweatshirt in Box 1 box (WIP587)
- QUICKIE Quickie 471-3-72 Microfiber Stainless Steel Cloth (5050232)
- CLEAN TOOLS CHAMOIS PVA XXL 30X20in. (34910)
- Proclean Rags & Towels