Shop All Rags & Towels
Proclean
Sanitized Anti-Bacterial Terry Cloth Rag, White, 10lbs Bag
Mfr # WW99802
Zoro # G7500047
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Terry Cloth
- Features Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag
- Weight 10 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proclean
- MFR # WW99802
- Zoro # G7500047
- Country of Origin India
- Category Rags & Towels
Details
Material | Terry Cloth |
Item | Terry Towels |
Color | White |
Features | Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag |
Weight | 10 lbs. |
Description
Sanitized Anti-Bacterial Terry Cloth Rag, White, 10lbs Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cleaner/Degreaser, 1 gal. Jug, Liquid, Light Pink (53G035)
- BOUNCE Fabric Softener Dryer Sheets, HIgh Efficiency (HE), Fresh Scent, 160 Count Box, 6 Pack (80168)
- CLOROX Clorox 265367 81 oz Clean Linen Regular Bleach - Pack of 6 (265367)
- INTERDESIGN Oval Trash Can, Silver (93446)
- TRIMACO Knit Polo Teeshirt Wipers W (10844)
- CARRAND Microfiber Cloth Wipe 12" x 16", Assorted, 12PK (45067)
- GLOBAL INDUSTRIAL 10 Lb. Box 100% Cotton Huck Towels, Blue (670230)
- CHICOPEE 0911 Masslinn 24'' x 24'' Yellow Heavy-Duty Dusting Cloth - 100/Case, 100PK (2480911)
- HOPKINS 8PK Microfiber Towels (40062D)
- MARCAL Perforated Kitchen Towels, White, PK30 (06350)
- TRIMACO Knit Cotton ProPerfect Wipers 18", White, 50PK (82505)
- Proclean Rags & Towels