Shop All Rags & Towels
Proclean
Sanitized Anti-Bacterial BeigeWiping Towel, 15" X 25", PK250
Mfr # WW99853
Zoro # G7500220
product price: $298.99
/pk 250, $1.20/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proclean
- MFR # WW99853
- Zoro # G7500220
- Country of Origin India
- Category Rags & Towels
Dimensions
Size | 15" X 25" |
Details
Item | Wiping Towels |
Color | Beige |
Features | Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag |
Description
Sanitized Anti-Bacterial BeigeWiping Towel, 15" X 25", PK 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES DETAIL BRUSH NYLON BRUSH (AD609-N)
- FLO-PAC Coated Handle (3696800)
- VIKAN VIKAN Purple 24" Squeegee Head (77548)
- TECHSPRAY General Purpose Cleaner Wipes, Packet, Cloth, 50 Wipes, 5 1/2 in x 5 1/2 in, White, Unscented (1610-50PK)
- TOUGH GUY Cotton T-shirt Cloth Rag 25 lb. Varies Sizes, White (20G115)
- E-CLOTH Microfiber Glass and Polish Cloth 16 in. W X 20 in. L 1 pk (10603)
- KIMBERLY-CLARK PROFESSIONAL General Clean L30 Heavy Cleaning Towels, White, 875 Towel Sheets/Jumbo Roll, 1 Roll/Case (05841)
- CARRAND Carrand C51-40306 Acrylic Wool Wash Mitt (C51-40306)
- EXPO Microfiber Cleaning Cloth, 12 x 12, White (1752313)
- INNOVERA Innovera Microfiber Cleaning Cloths (51506)
- TRIMACO SuperTuff 8 Lb. Knit Painter's Rags (10482)
- Proclean Rags & Towels