Shop All Rags & Towels
Proclean Basics
Terry Cloth Cotton Cloth Rag 15 lb. Varies Sizes, Assorted
Mfr # Z99401
Zoro # G3322177
original price:
$46.28
14% off
new price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assorted
- Size Varies
- Color Assorted
- Cleaning Cloth Style Terry Cloth
- Cleaning Cloth Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proclean Basics
- MFR # Z99401
- Zoro # G3322177
- Country of Origin Pakistan
- Category Rags & Towels
Dimensions
Size | Varies |
Package Size | 15 lb. |
Details
Material | Assorted |
Item | Cloth Rag |
Color | Assorted |
Cleaning Cloth Style | Terry Cloth |
Cleaning Cloth Color | Assorted |
Count/Weight | 15 lb. |
Package Type | Box |
Description
Cloth Rag, Cleaning Cloth Style Terry Cloth, Material Terry Cloth Cotton, Cleaning Cloth Color Assorted, Package Type Box, Size Varies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA Color Coded Upright Dustpan, Yel (361410EC04)
- ZEP 30 Disinfectant Cleaner, 20 oz. Aerosol Can, 12 Cans - 301 (301*****##*)
- KIMBERLY-CLARK PROFESSIONAL 200PK Shop Towel (75190)
- EVERCARE Removr Lint Magik Brush (617013)
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 50 lb. Varies Sizes, Assorted (Z99402)
- PROCLEAN BASICS Cotton All-Purpose Terry Cleaning Towels 14" x 17", White, 24/Box, 24PK (Z51744)
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 15 lb. Varies Sizes, White (Z99201)
- PROCLEAN BASICS Cotton All-Purpose Terry Cleaning Towels 14" x 17", White, 48/Box, 48PK (Z51746)
- PROCLEAN BASICS Bale Red Shop Towels, PK2500 (Z21818)
- PROCLEAN BASICS Cotton T-shirt Cloth Rag 3 lb. Varies Sizes, White (Z99300)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Green, 24PK (1820582)
- Proclean Basics Rags & Towels