Shop All Rags & Towels
This Product is Discontinued
Proclean Basics
Recycled Cotton Cloth Rag 50 lb. Varies Sizes, Assorted (Discontinued)
Mfr # Z99602
Zoro # G3322125
This Product is Discontinued
Key Features
- Material Assorted
- Size Varies
- Color Assorted
- Cleaning Cloth Condition Recycled
- Count/Weight 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proclean Basics
- MFR # Z99602
- Zoro # G3322125
- Country of Origin India
- Category Rags & Towels
Dimensions
Size | Varies |
Package Size | 50 lb. |
Details
Material | Assorted |
Item | Cloth Rag |
Color | Assorted |
Cleaning Cloth Condition | Recycled |
Count/Weight | 50 lb. |
Cleaning Cloth Color | Assorted |
Package Type | Box |
Description
Cloth Rag, Material Recycled Cotton, Cleaning Cloth Color Assorted, Cleaning Cloth Condition Recycled, Package Type Box, Size Varies
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.