Shop All Rags & Towels
Proclean Basics
Cotton Reclaimed Huck Towel 15 lb. Varies Sizes, Blue, Green
Mfr # Z99101
Zoro # G3322280
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Blue, Green
- Size Varies
- Color Blue, Green
- Cleaning Cloth Style Huck Towel
- Cleaning Cloth Condition Recycled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proclean Basics
- MFR # Z99101
- Zoro # G3322280
- UPC # 47131502
- Country of Origin India
- Category Rags & Towels
Dimensions
Size | Varies |
Package Size | 15 lb. Box |
Details
Material | Blue, Green |
Item | Reclaimed Huck Towel |
Color | Blue, Green |
Cleaning Cloth Style | Huck Towel |
Cleaning Cloth Condition | Recycled |
Count/Weight | 15 lb. |
Cleaning Cloth Color | Assorted |
Description
Reclaimed Huck Towel, 15lb. Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Replacement Swivel Cuff, Black, 1.5" (100694)
- SC JOHNSON PROFESSIONAL Soap Dispenser, 13-3/4 in. H, Manual (SHW4LDR)
- STANLEY Cartridge Filter for Stanley, Wet/Dry Vac (19-1800)
- TOUGH GUY Soap Pad, 3-1/2"L, 3-1/2"W, Grn/Wh, PK5 (2NTJ5)
- PROCLEAN BASICS Cotton All-Purpose Terry Cleaning Towels 14" x 17", White, 48/Box, 48PK (Z51746)
- PROCLEAN BASICS Cotton T-shirt Cloth Rag 100 lb. Varies Sizes, White (Z99303)
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 3 lb. Varies Sizes, White (Z99200)
- PROCLEAN BASICS Cotton T-shirt Cloth Rag 15 lb. Varies Sizes, White (Z99301)
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 50 lb. Varies Sizes, White (Z99202)
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 15 lb. Varies Sizes, Assorted (Z99401)
- TRIMACO KNIT RAGS 12X12"" 8LB (10848)
- Proclean Basics Rags & Towels