Shop All Disposable Standard Batteries
Procell
Procell Intense D Alkaline Battery, 1.5V DC, 12 Pack
Mfr # PX1300
Zoro # G3565884
product price: $21.10
/pk 12, $1.76/ea
$21.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size D
- Voltage 1.5V DC
- Battery Type Alkaline
- Width 1.3 in
- Diameter 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procell
- MFR # PX1300
- Zoro # G3565884
- UPC # 10041333034246
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | D |
Width | 1.3 in |
Diameter | 1.3 in |
Battery Size | D |
Depth | 1.3 in |
Height | 2.4 in |
Overall Height | 2.4 in |
Details
Voltage | 1.5V DC |
Battery Type | Alkaline |
Battery Chemistry | Alkaline |
Max. Operating Temp. | 130 Degrees F |
Item | Battery |
Standards | ANSI, IEC |
Battery Performance | Premium |
Capacity - Batteries | 18,600 mAh |
Battery Capacity | 18,600 mAh |
Shelf Life | 7 yr |
Voltage - Batteries | 1.5V DC |
Min. Operating Temp. | -4 Degrees F |
Standard Battery Series | Procell Intense |
Series | Procell Intense |
Description
Battery, D, High Performance, Capacity - Batteries 18,600 mAh, Standard Battery Series Procell Intense, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 12, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Shelf Life 7 yr, Standards ANSI, IEC, Diameter 1.3 in, Height 2.4 in, Overall Height 2.4 in, Width 1.3 in, Depth 1.3 in, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTZ14S Replacement Battery for Tender BTZ14S-FA With 12V 2Amp Charger (MAX3951259)
- BUSINESS SOURCE Air Duster Cleaner, Moisture-free/Ozone Safe, 10 oz, PK 6 (BSN24306)
- MOXA 1Port Rs-232/422/485 Dvc Srvr, 10/100M Eth., Db9 Male, Poe, Nport P5150A (NPort P5150A)
- SCHUMACHER Battery, DSR Pro, Lithium Ion (DSR590-Battery)
- PROCELL Procell Intense 9V Alkaline Battery, 9V DC, 12 Pack (PX1604)
- PROCELL Alkaline Battery, 1 PK, 6V DC (PCBP-STYLE-B)
- PROCELL Procell Intense C Alkaline Battery, 1.5V DC, 12 Pack (PX1400)
- PROCELL Alkaline 9V Batteries, PK72 (PC1604CT)
- PROCELL Procell Intense AA Alkaline Battery, 1.5V DC, 24 Pack (PX1500)
- PROCELL 1.5V Alkaline AA Battery - PX1500, 24PK (3009801)
- ENERGIZER BATTRY ALKLN D 8PK (E95BP-8H)
- Procell Disposable Standard Batteries