Shop All Coin & Button Batteries
This Product is Discontinued
Procell
Procell Coin Cell Battery, CR2032, 3V, PK5 (Discontinued)
Mfr # PC2032
Zoro # G901253632
Best Seller
This Product is Discontinued
Key Features
- Battery Size 2032
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.787 in
- Min. Operating Temp. -4 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Procell
- MFR # PC2032
- Zoro # G901253632
- UPC # 041333034591
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | 2032 |
Diameter | 0.787 in |
Depth | 0.126 in |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3V DC |
Min. Operating Temp. | -4 Degrees F |
Standard Battery Series | Procell |
Color Code | No Code |
Battery Cross-Reference | 5004LC, BR2032, CR2032, CR2032-1W, DL2032, E-CR2032, ECR2032, LR2032, SB-T51 |
Max. Operating Temp. | 140 Degrees F |
Standards | ANSI/IEC |
Capacity - Batteries | 265 mAh |
Shelf Life | 7 yr |
Drain Type - Battery | Medium Drain |
Item | Coin Cell Battery |
Series | Procell |
Description
Coin Cell Battery, Battery Size 2032, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 5, Capacity - Batteries 265 mAh, Battery Cross-Reference 5004LC, BR2032, CR2032, CR2032-1W, DL2032, E-CR2032, ECR2032, LR2032, SB-T51, Drain Type - Battery Medium Drain, Diameter 0.787 in, Depth 0.126 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F, Standards ANSI/IEC, Color Code No Code, Package Quantity 5
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.