Shop All Coin & Button Batteries
Procell
Procell Coin Cell Battery, CR2025, 3V, PK5
Mfr # PC2025
Zoro # G001253631
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 2025
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.787 in
- Max. Operating Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Procell
- MFR # PC2025
- Zoro # G001253631
- UPC # 041333034584
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | 2025 |
Diameter | 0.787 in |
Depth | 0.098 in |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3V DC |
Max. Operating Temp. | 140 Degrees F |
Standards | ANSI/IEC |
Color Code | No Code |
Min. Operating Temp. | -4 Degrees F |
Voltage | 3V |
Replaces | CR2025 |
Shelf Life | 7 yr |
Standard Battery Series | Procell |
Drain Type - Battery | Medium Drain |
Item | Coin Cell Battery |
Battery Cross-Reference | 280-205, 5003LC, BR2025, CR2025, CR2025-1W, DL2025, E-CR2025, LR2025, SB-T14 |
Capacity - Batteries | 175 mAh |
Series | PROCELL |
Description
Coin Cell Battery, Battery Size 2025, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 5, Capacity - Batteries 175 mAh, Battery Cross-Reference 280-205, 5003LC, BR2025, CR2025, CR2025-1W, DL2025, E-CR2025, LR2025, SB-T14, Drain Type - Battery Medium Drain, Diameter 0.787 in, Depth 0.098 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F, Standards ANSI/IEC, Color Code No Code, Package Quantity 5
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MOBILITY & SCANNING Honeywell 1250G Barcode Scanner (1250G-2USB-1)
- PANASONIC CR-2032/HMN 3V Lithium Coin Battery Horz 2 Pins for PC CMOS Real Time (CR-2032/HMN)
- LOGITECH Padded H390 USB Headset, Black (LOG981000014)
- 3M PELTOR Peltor FLX2 Cable, 3, 5mm, Mono Ex (FLX2-205-50)
- PROCELL Procell Coin Cell Battery, CR2016, 3V, PK5 (PC2016)
- PANASONIC CR-2032/HF1N 3V Lithium Coin Battery Horz 2 PC Pins PC CMOS RTC (CR-2032/HF1N)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR43W 386 (EB-SR43)
- DURACELL Battery, 15 V Battery, 190 mAh, A76 Battery, Alkaline, Lithium, Manganese Dioxide (PX76A675PK)
- RAYOVAC BATTERY HEAR AID 10 8PK (10-8)
- POWER XP BatteryPack, 6 Cell, 9 V, VingCard (DL-30)
- EXELL BATTERY A640PX 1.5V Alkaline Battery PX640A EN640A EPX640A LR52 (A640PX)
- Procell Coin & Button Batteries