Shop All Coin & Button Batteries
Procell
Procell Coin Cell Battery, CR2016, 3V, PK5
Mfr # PC2016
Zoro # G101253630
original price:
$10.55
22% off
new price: $8.15
/pk 5, $1.63/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Size 2016
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.787 in
- Capacity - Batteries 110 mAh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procell
- MFR # PC2016
- Zoro # G101253630
- UPC # 041333034577
- Country of Origin Indonesia
- Category Coin & Button Batteries
Dimensions
Battery Size | 2016 |
Diameter | 0.787 in |
Depth | 0.063 in |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3V DC |
Capacity - Batteries | 110 mAh |
Drain Type - Battery | Medium Drain |
Replaces | CR2016 |
Item | Coin Cell Battery |
Standards | ANSI/IEC |
Max. Operating Temp. | 140 Degrees F |
Min. Operating Temp. | -4 Degrees F |
Color Code | No Code |
Shelf Life | 7 yr |
Battery Cross-Reference | 280-206, 5000LC, CR2016, CR2016-1W, DL2016, E-CR2016, FA, SB-T11 |
Fits Model | CR2016 |
Series | PROCELL |
Description
Coin Cell Battery, Battery Size 2016, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 5, Capacity - Batteries 110 mAh, Battery Cross-Reference 280-206, 5000LC, CR2016, CR2016-1W, DL2016, E-CR2016, FA, SB-T11, Drain Type - Battery Medium Drain, Diameter 0.787 in, Depth 0.063 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F, Standards ANSI/IEC, Color Code No Code, Package Quantity 5
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN INTERNATIONAL Antenna Extension Cable (XC024)
- ILC Replacement for APC Sla35-er Battery (SLA35-ER BATTERY APC)
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid (SLA) Battery for GP1272 F2 GP 1272 - 10 Pack (ML7-12MP10369)
- BATTERY CLERK AJC® Remco SLA0905 6V 4.5Ah Sealed Lead Acid Battery (REMCO-SLA0905)
- PROCELL Procell Coin Cell Battery, CR2025, 3V, PK5 (PC2025)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG3 LR41 392 (EB-L736)
- MAXELL Silver Oxide SR626W High Drain Watch Battery Replaces 376, V376, 619, PK 5 (SR626W)
- ILC Replacement For DANTONA, VAL23305 (VAL-2330-5)
- EXELL BATTERY 51pc Essential Batteries Kit CR1025 CR1220 CR1616 CR2032 CR2430 & Watch Opener (EB-KIT-127)
- ILC Replacement For DANTONA, VAL24305 (VAL-2430-5)
- EXELL BATTERY 43pc Essential Batteries Kit 23A L1154 L1131 L936 L626 & Watch Opener (EB-KIT-113)
- Procell Coin & Button Batteries